Shop All Ropes
Tie 4 Safe
2" x 6' Rope Tie Off WLL: 1,000 lbs. , PK12
Mfr # CT23-6W28Y-12
Zoro # G7324916
product price: $72.85
/pk 12, $6.07/ea
$72.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tie 4 Safe
- MFR # CT23-6W28Y-12
- Zoro # G7324916
- Country of Origin China
- Category Ropes
Description
2" x 6” Rope Tie Off.
Qty: 12 pcs
Rope Tie Off.
Size: 2"
Length: 6”
Breaking Strength: 3,000 lbs.
Working Load Limit: 1,000 lbs.
Color: Yellow
Qty: 12 pcs
Rope Tie Off.
Size: 2"
Length: 6”
Breaking Strength: 3,000 lbs.
Working Load Limit: 1,000 lbs.
Color: Yellow
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAMPION POWER EQUIPMENT Winch Rope, Synthetic, 4000-4500lb (18039)
- HARRINGTON Electric Chain Hoist, 300 lb, 10 ft, Hook Mounted - No Trolley, Yellow (SNER000300S-10/115v)
- ZORO SELECT Ergonomic Nylon Tread Wheel, 3-1/8 (GSPO 80/20K)
- T-JAK Quick Tilt Knob for T-JAK and MiniBrute (QAK-01)
- ALL GEAR Climbing Line, Red/Black, 32 Strand (AGKMC716150RB)
- BOX PACKAGING Global Industrial„¢ Sisal Twine, 2 Ply, 1460'L, 360 Lbs. Tensile Strength, Natural (TWS146)
- ZORO SELECT Rope, PES, 3/8 In. dia., 100 ft. L (12U290)
- ZORO SELECT Rope, 3000ft, Yllw, 70lb., Polyprpylne (380060-YEL-03000-R6254)
- PETZL AirLine, Throw Line, 60 m (R02Y 060)
- ALL GEAR Climbing Line, Blue/Black, 32 Strand (AGKMC716600BB)
- MUTUAL INDUSTRIES 18 X 500’ Green 1/2Lb Braided, 6Pk (14662-39-500)
- Tie 4 Safe Chains, Ropes & Cables