Shop All Axle Straps
Tie 4 Safe
2" x 48" Axle Straps w/ Sleeve & D Rings WLL: 3,333 lbs., PK20
Mfr # RT41A-48M18-Y-C-20
Zoro # G7323516
Free Shipping & Returns
$307.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tie 4 Safe
- MFR # RT41A-48M18-Y-C-20
- Zoro # G7323516
- Country of Origin United States
- Category Axle Straps
Description
48" HD Axle Strap w/ Abrasive w/ Delta Ring.
Qty: 20 pcs
HD Axle Strap w/ Abrasive w/ Delta Ring
Size: 2"
Length: 48"
Breaking Strength: 10,000 lbs.
Working Load Limit: 3,333 lbs.
Webbing Strength: 12,000 lbs
Webbing Material: Polyester Tie Down Webbing
Color: Yellow
Qty: 20 pcs
HD Axle Strap w/ Abrasive w/ Delta Ring
Size: 2"
Length: 48"
Breaking Strength: 10,000 lbs.
Working Load Limit: 3,333 lbs.
Webbing Strength: 12,000 lbs
Webbing Material: Polyester Tie Down Webbing
Color: Yellow
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL Rigid Caster (GRFG4614L40000)
- DAYTON Chain, 1/0 Size, 10 ft., 465 lb. (1DKC2)
- SERVICE CASTER 5 Inch Kingpinless Green Poly on Steel Wheel Swivel Caster Swivel 2 Rigid, 2PK (SCC-KP30S520-PUR-GB-2-R-2)
- APEX TOOL GROUP CHAIN 2/0 40FT ZINC STRAIGHT LINK (0722827)
- TIE 4 SAFE 2" x 21" Axle Straps w/ Sleeve & D Rings WLL: 3, 333 lbs. , PK12 (RT41A-21M18-BU-C-12)
- TIE 4 SAFE 2" x 24" Axle Straps w/ Sleeve & D Rings WLL: 3, 333 lbs. , PK2 (RT41A-24M18-BL-C-2)
- TIE 4 SAFE 2" x 60" Axle Straps w/ Sleeve & D Rings WLL: 3, 333 lbs. , PK2 (RT41A-60M18-Y-C-2)
- TIE 4 SAFE 2" x 24" Axle Straps w/ Sleeve & D Rings WLL: 3, 333 lbs. , PK8 (RT41A-24M18-R-C-8)
- TIE 4 SAFE 2" x 72" Axle Straps w/ Sleeve & D Rings WLL: 3,333 lbs., PK4 (RT41A-72M18-Y-C-4)
- TIE 4 SAFE 2" x 48" Axle Straps w/ Sleeve & D Rings WLL: 3, 333 lbs. , PK2 (RT41A-48M18-BU-C-2)
- TIE 4 SAFE 2" x 18" Axle Straps w/ Sleeve & D Rings WLL: 3, 333 lbs. , PK2 (RT41A-18M18-BU-C-2)
- Tie 4 Safe Axle Straps