Shop All Axle Straps
Tie 4 Safe
2" x 36" Axle Straps w/ Sleeve & D Rings WLL: 3, 333 lbs. , PK8
Mfr # RT41A-36M18-R-C-8
Zoro # G7323288
product price: $111.99
/pk 8, $14.00/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tie 4 Safe
- MFR # RT41A-36M18-R-C-8
- Zoro # G7323288
- Country of Origin United States
- Category Axle Straps
Description
18" HD Axle Strap w/ Abrasive w/ Delta Ring.
Qty: 8 pcs
HD Axle Strap w/ Abrasive w/ Delta Ring
Size: 2"
Length: 18"
Breaking Strength: 10,000 lbs.
Working Load Limit: 3,333 lbs.
Webbing Strength: 12,000 lbs
Webbing Material: Polyester Tie Down Webbing
Color: Red
Qty: 8 pcs
HD Axle Strap w/ Abrasive w/ Delta Ring
Size: 2"
Length: 18"
Breaking Strength: 10,000 lbs.
Working Load Limit: 3,333 lbs.
Webbing Strength: 12,000 lbs
Webbing Material: Polyester Tie Down Webbing
Color: Red
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGNA CART Magna Cart Folding Truck, 160lbs Load Capacity (MCI-S-SS)
- OZ LIFTING PRODUCTS Hand Winch, 1500 lb., 6-57/64 in.Overall W (OZ1500BWSS)
- DAYTON Chain, 6/0 Size, 50 ft., 999 lb. (1DKG1)
- SERCO Lip Extension Springs, Spring (Booster) (333-030)
- TIE 4 SAFE 2" x 48" Axle Straps w/ Sleeve & D Rings WLL: 3,333 lbs., PK4 (RT41A-48M18-Y-C-4)
- TIE 4 SAFE 2" x 48" Axle Straps w/ Sleeve & D Rings WLL: 3,333 lbs., PK20 (RT41A-48M18-BU-C-20)
- TIE 4 SAFE 2" x 18" Axle Straps w/ Sleeve & D Rings WLL: 3, 333 lbs. , PK20 (RT41A-18M18-Y-C-20)
- TIE 4 SAFE 2" x 72" Axle Straps w/ Sleeve & D Rings WLL: 3, 333 lbs. , PK12 (RT41A-72M18-R-C-12)
- TIE 4 SAFE 2" x 18" Axle Straps w/ Sleeve & D Rings WLL: 3, 333 lbs. , PK2 (RT41A-18M18-BL-C-2)
- TIE 4 SAFE 2" x 24" Axle Straps w/ Sleeve & D Rings WLL: 3, 333 lbs. , PK8 (RT41A-24M18-R-C-8)
- TIE 4 SAFE 2" x 24" Axle Straps w/ Sleeve & D Rings WLL: 3, 333 lbs. , PK2 (RT41A-24M18-BU-C-2)
- Tie 4 Safe Axle Straps