Shop All Axle Straps
Tie 4 Safe
2" x 36" Axle Straps w/ Sleeve & D Rings WLL: 3, 333 lbs. , PK12
Mfr # RT41A-36M18-BU-C-12
Zoro # G7323778
product price: $178.99
/pk 12, $14.92/ea
Free Shipping & Returns
$178.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tie 4 Safe
- MFR # RT41A-36M18-BU-C-12
- Zoro # G7323778
- Country of Origin United States
- Category Axle Straps
Description
36" HD Axle Strap w/ Abrasive w/ Delta Ring.
Qty: 12 pcs
HD Axle Strap w/ Abrasive w/ Delta Ring
Size: 2"
Length: 36"
Breaking Strength: 10,000 lbs.
Working Load Limit: 3,333 lbs.
Webbing Strength: 12,000 lbs
Webbing Material: Polyester Tie Down Webbing
Color: Blue
Qty: 12 pcs
HD Axle Strap w/ Abrasive w/ Delta Ring
Size: 2"
Length: 36"
Breaking Strength: 10,000 lbs.
Working Load Limit: 3,333 lbs.
Webbing Strength: 12,000 lbs
Webbing Material: Polyester Tie Down Webbing
Color: Blue
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROYAL BASKET TRUCKS Replacement Liner, 6 Bu, Red Vinyl (G06-RRX-LNN)
- DAYTON Chain, Grade 30, 3/8 Size, 60 ft., 2650 lb. (1DJU5)
- LAKESIDE MANUFACTURING Caster, Square Stem (5"Od, Swvl) (9138)
- CDCO CDCO 150A V-Grooved Pulley, 1/2 in Dia Bore, 1-1/2 in OD (150A)
- TIE 4 SAFE 2" x 60" Axle Straps w/ Sleeve & D Rings WLL: 3, 333 lbs. , PK2 (RT41A-60M18-Y-C-2)
- TIE 4 SAFE 2" x 48" Axle Straps w/ Sleeve & D Rings WLL: 3, 333 lbs. , PK2 (RT41A-48M18-Y-C-2)
- TIE 4 SAFE 2" x 24" Axle Straps w/ Sleeve & D Rings WLL: 3, 333 lbs. , PK2 (RT41A-24M18-BU-C-2)
- TIE 4 SAFE 2" x 48" Axle Straps w/ Sleeve & D Rings WLL: 3,333 lbs., PK20 (RT41A-48M18-BU-C-20)
- TIE 4 SAFE 2" x 18" Axle Straps w/ Sleeve & D Rings WLL: 3, 333 lbs. , PK2 (RT41A-18M18-BL-C-2)
- TIE 4 SAFE 2" x 72" Axle Straps w/ Sleeve & D Rings WLL: 3, 333 lbs. , PK12 (RT41A-72M18-Y-C-12)
- TIE 4 SAFE 2" x 36" Axle Straps w/ Sleeve & D Rings WLL: 3, 333 lbs. , PK8 (RT41A-36M18-Y-C-8)
- Tie 4 Safe Axle Straps