Shop All Ratchet Tie Downs
Tie 4 Safe
2" x 30' Ratchet Tie Downs w/ Flat Hooks WLL: 3,333 lbs., PK8
Mfr # RT04C-530-M11N-R-8
Zoro # G7323245
Free Shipping & Returns
$191.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tie 4 Safe
- MFR # RT04C-530-M11N-R-8
- Zoro # G7323245
- Country of Origin China
- Category Ratchet Tie Downs
Description
2" x 30' Ratchet Tie Down Strap w/ Flat Hooks.
Qty: 8 pcs
Ratchet Tie Down Strap w/ Flat Hooks
Size: 2"
Length: 30'
Breaking Strength: 10,000 lbs.
Working Load Limit: 3,333 lbs.
Webbing Strength: 12,000 lbs.
Webbing Material: Polyester Tie Down Webbing.
Color: Red
Qty: 8 pcs
Ratchet Tie Down Strap w/ Flat Hooks
Size: 2"
Length: 30'
Breaking Strength: 10,000 lbs.
Working Load Limit: 3,333 lbs.
Webbing Strength: 12,000 lbs.
Webbing Material: Polyester Tie Down Webbing.
Color: Red
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALBION 4" X 2" Non-Marking Polyurethane Swivel Caster, Face Brake, Loads Up To 700 lb (16PD04201SFBA)
- STREN-FLEX Synthetic Web Sling, Type 3, 4 ft L, 2 in W, Nylon, Black (EEF2-902CW-4)
- RUBBERMAID COMMERCIAL Swivel Caster Kit (FG2640M30000)
- EXTREME MAX Extreme Max 3005.4102 Weld-Free Fixed Dock Ladder - 3-Step (3005.4102)
- TIE 4 SAFE 1 Pack Heavy Duty 4" x 30' Ratchet Tie Down Strap Flat Hook for Farm Trailer Truck Blue (RT21R-1530-M12N-BU-1)
- TIE 4 SAFE 2" x 16' E Track Ratchet Straps w/ E Clips WLL: 1,000 lbs., PK10 (RT06-16M23G-10)
- TIE 4 SAFE Axle Ratchet Tie Down Strap w/ Snap Hook Race Car Hauler Trailer Flatbed Black, 6PK (RT42-10-BLK-C-6)
- TIE 4 SAFE Axle Ratchet Tie Down Strap w/ Snap Hook Race Car Hauler Trailer Flatbed Red, 4PK (RT42-10-R-C-4)
- TIE 4 SAFE 2" x 10' Lasso Strap w/ O Ring Auto Tie Down Wheel Lift Tow Truck Trailer, 12PK (TWS21-510-W9-Y-C-12)
- TIE 4 SAFE Axle Ratchet Tie Down Strap w/ Snap Hook Race Car Hauler Trailer Flatbed, 10PK (RT42-10-R-C-10)
- US CARGO CONTROL 5/16" x 20' Transport Chain Grade 70 (TC5162070)
- Tie 4 Safe Ratchet Tie Downs