Shop All Ratchet Tie Downs
Tie 4 Safe
2" x 30' Ratchet Tie Downs w/ Flat Hooks WLL: 3,333 lbs., PK8
Mfr # RT04C-530-M11N-BL-8
Zoro # G7325449
product price: $197.99
/pk 8, $24.75/ea
Free Shipping & Returns
$197.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tie 4 Safe
- MFR # RT04C-530-M11N-BL-8
- Zoro # G7325449
- Country of Origin China
- Category Ratchet Tie Downs
Description
2" x 30' Ratchet Tie Down Strap w/ Flat Hooks.
Qty: 8 pcs
Ratchet Tie Down Strap w/ Flat Hooks
Size: 2"
Length: 30'
Breaking Strength: 10,000 lbs.
Working Load Limit: 3,333 lbs.
Webbing Strength: 12,000 lbs.
Webbing Material: Polyester Tie Down Webbing.
Color: Black
Qty: 8 pcs
Ratchet Tie Down Strap w/ Flat Hooks
Size: 2"
Length: 30'
Breaking Strength: 10,000 lbs.
Working Load Limit: 3,333 lbs.
Webbing Strength: 12,000 lbs.
Webbing Material: Polyester Tie Down Webbing.
Color: Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Caster Wheel, TPR, 3 in., 200 lb., Gray Core (XS0303106)
- PETZL Semi-Static Rope, 1/2 In. dia., 150 ft. L (R078AA36)
- GLOBAL INDUSTRIAL Pallet and Skid Puller/Grabber - 5000 Lb. Capacity (132600)
- ZORO SELECT Plate Caster, 880 lb. Load, Green Wheel (P21SX-U080K-14)
- TIE 4 SAFE 2" x 16' E Track Ratchet Straps w/ E Clips WLL: 1,000 lbs., PK2 (RT06-16M23G-2)
- TIE 4 SAFE 2" x 10' Lasso Strap w/ D Ring Auto Tie Down Wheel Lift Tow Truck Trailer Blue, 6PK (TWS21-510-W27-BU-C-6)
- TIE 4 SAFE 2" x 10' Combo Ratchet & Axle Strap s WLL: 3,333 lbs. , PK2 (RT42-10-BL-2)
- TIE 4 SAFE Axle Ratchet Tie Down Strap w/ Snap Hook Race Car Hauler Trailer Flatbed, 10PK (RT42-10-R-C-10)
- TIE 4 SAFE 2" x 10' Lasso Strap w/ O Ring Auto Tie Down Wheel Lift Tow Truck Trailer Red, 8PK (TWS21-510-W9-R-C-8)
- TIE 4 SAFE 2" x 16' E Track Ratchet Straps w/ E Clips WLL: 1,000 lbs., PK10 (RT06-16M23G-10)
- TIE 4 SAFE 1 Pack Heavy Duty 3" x 30' Ratchet Tie Down Strap Flat Hook for Farm Trailer Truck Yellow (RT20R-1530-M12N-Y-1)
- Tie 4 Safe Tie Downs