Shop All Axle Straps
Tie 4 Safe
2" x 21" Axle Straps w/ Sleeve & D Rings WLL: 3, 333 lbs. , PK12
Mfr # RT41A-21M18-BL-C-12
Zoro # G7323586
Free Shipping & Returns
$175.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tie 4 Safe
- MFR # RT41A-21M18-BL-C-12
- Zoro # G7323586
- Country of Origin United States
- Category Axle Straps
Description
21" HD Axle Strap w/ Abrasive w/ Delta Ring.
Qty: 12 pcs
HD Axle Strap w/ Abrasive w/ Delta Ring
Size: 2"
Length: 21"
Breaking Strength: 10,000 lbs.
Working Load Limit: 3,333 lbs.
Webbing Strength: 12,000 lbs
Webbing Material: Polyester Tie Down Webbing
Color: Black
Qty: 12 pcs
HD Axle Strap w/ Abrasive w/ Delta Ring
Size: 2"
Length: 21"
Breaking Strength: 10,000 lbs.
Working Load Limit: 3,333 lbs.
Webbing Strength: 12,000 lbs
Webbing Material: Polyester Tie Down Webbing
Color: Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CROSBY Shackle, 7/8 in., 19,000 lb., Screw Pin (1017560)
- RUBBERMAID COMMERCIAL Rolling Step Stool, Curved Design, 2-Step, 16 dia. x 13.5h, Black (FG252300BLA)
- WESCO Heavy Duty Steel Vending Machine Truck, WRV-60-EC (230035)
- CROSBY A-1359 Foundry Hook, 3/8 in Trade, 8800 lb Load, 100 Grade, Clevis Attachment, Forged Alloy Steel (1049916)
- TIE 4 SAFE 2" x 48" Axle Straps w/ Sleeve & D Rings WLL: 3, 333 lbs. , PK2 (RT41A-48M18-R-C-2)
- TIE 4 SAFE 2" x 72" Axle Straps w/ Sleeve & D Rings WLL: 3,333 lbs., PK20 (RT41A-72M18-PK-C-20)
- TIE 4 SAFE 2" x 48" Axle Straps w/ Sleeve & D Rings WLL: 3, 333 lbs. , PK2 (RT41A-48M18-BL-C-2)
- TIE 4 SAFE 2" x 72" Axle Straps w/ Sleeve & D Rings WLL: 3, 333 lbs. , PK12 (RT41A-72M18-R-C-12)
- TIE 4 SAFE 2" x 24" Axle Straps w/ Sleeve & D Rings WLL: 3, 333 lbs. , PK2 (RT41A-24M18-BL-C-2)
- TIE 4 SAFE 2" x 24" Axle Straps w/ Sleeve & D Rings WLL: 3, 333 lbs. , PK12 (RT41A-24M18-BU-C-12)
- PEERLESS CHAIN 2"X 3' AXLE STRAP W/D RINGS, CC2578 (CC2578)
- Tie 4 Safe Axle Straps