Shop All Ratchet Tie Downs
Tie 4 Safe
2" x 20' E Track Ratchet Straps w/ E Clips WLL: 1,000 lbs., PK8
Mfr # RT06-20M23B-8
Zoro # G7324566
product price: $150.99
/pk 8, $18.87/ea
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tie 4 Safe
- MFR # RT06-20M23B-8
- Zoro # G7324566
- Country of Origin China
- Category Ratchet Tie Downs
Description
2" x 20' Logistic Straps w/ Ratchet Buckle w/ E Fittings.
Qty: 8 pcs
Logistic Straps w/ Ratchet Buckle w/ E Fittings.
Size: 2"
Length: 20'
Breaking Strength: 3,000 lbs.
Working Load Limit: 1,000 lbs.
Webbing Strength: 6,000 lbs.
Webbing Material: Polyester Tie Down Webbing.
Color: Blue
Qty: 8 pcs
Logistic Straps w/ Ratchet Buckle w/ E Fittings.
Size: 2"
Length: 20'
Breaking Strength: 3,000 lbs.
Working Load Limit: 1,000 lbs.
Webbing Strength: 6,000 lbs.
Webbing Material: Polyester Tie Down Webbing.
Color: Blue
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGCORD 3/8 in. x 300 ft. White Smooth Braid Nylon Rope (300441)
- SAFTCART Welding Cylinder Truck, 2 Cyl, 780 lb. (861-16)
- BETA Steel Tool Cart, 3 Shelves, 440 lbs (051000001)
- LIFT-ALL Sling, Wire Rope, 5 Ft L, Vert Cap 2200 lb (38EZEEX5)
- TIE 4 SAFE 2" x 10' Lasso Strap w/ O Ring Auto Tie Down Wheel Lift Tow Truck Trailer Red, 8PK (TWS21-510-W9-R-C-8)
- TIE 4 SAFE 2 in. x 30 ft. Ratchet Tie Downs with Flat Hooks - Blue, 8 Piece (TI565160)
- TIE 4 SAFE Axle Ratchet Tie Down Strap w/ Snap Hook Race Car Hauler Trailer Flatbed Red, 2PK (RT42-10-R-C-2)
- TIE 4 SAFE Axle Ratchet Tie Down Strap w/ Snap Hook Race Car Hauler Trailer Flatbed Red, 4PK (RT42-10-R-C-4)
- TIE 4 SAFE Axle Ratchet Tie Down Strap w/ Snap Hook Race Car Hauler Trailer Flatbed Blue, 2PK (RT42-10-BU-C-2)
- TIE 4 SAFE 1 Pack Heavy Duty 3" x 30' Ratchet Tie Down Strap Flat Hook for Farm Trailer Truck Yellow (RT20R-1530-M12N-Y-1)
- BOATBUCKLE Strap-4ft x 1in Transom Pr (F13109)
- Tie 4 Safe Tie Downs