Shop All Ratchet Tie Downs
Tie 4 Safe
2" x 20' E Track Ratchet Straps w/ E Clips WLL: 1,000 lbs., PK10
Mfr # RT06-20M23B-10
Zoro # G7323349
product price: $192.99
/pk 10, $19.30/ea
Free Shipping & Returns
$192.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tie 4 Safe
- MFR # RT06-20M23B-10
- Zoro # G7323349
- Country of Origin China
- Category Ratchet Tie Downs
Description
2" x 20' Logistic Straps w/ Ratchet Buckle w/ E Fittings.
Qty: 10 pcs
Logistic Straps w/ Ratchet Buckle w/ E Fittings.
Size: 2"
Length: 20'
Breaking Strength: 3,000 lbs.
Working Load Limit: 1,000 lbs.
Webbing Strength: 6,000 lbs.
Webbing Material: Polyester Tie Down Webbing.
Color: Blue
Qty: 10 pcs
Logistic Straps w/ Ratchet Buckle w/ E Fittings.
Size: 2"
Length: 20'
Breaking Strength: 3,000 lbs.
Working Load Limit: 1,000 lbs.
Webbing Strength: 6,000 lbs.
Webbing Material: Polyester Tie Down Webbing.
Color: Blue
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAUREOLA INDUSTRIES 3/32 inch Stainless Steel Aircraft Cable Wire Rope 7x7 Strand 304 Grade, 1000 ft (ZAG332-SS304-77-1000)
- DAYTON Hand Truck, Dual Handle, 49x22-1/4x22 (21U669)
- HSI Sngl Leg Sliding Choker Wire Rope Slng, 1/2 in dia, 10ft L, Flemish Loop to HD Thimble, 2.5 ton (105B1/2XCHD-10)
- CRAMER Step Stool, 350 lb Cap, 15-5/8"x15-5/8"x14", Gray (CRA100182)
- TIE 4 SAFE 2" x 30' Ratchet Tie Downs w/ J Wire Hooks WLL: 3,333 lbs., PK10 (RT04C-530-W5-BU-10)
- TIE 4 SAFE 2" x 16' E Track Ratchet Straps w/ E Clips WLL: 1,000 lbs., PK2 (RT06-16M23G-2)
- TIE 4 SAFE 2" x 12' E Track Ratchet Straps w/ E Clips WLL: 1,000 lbs., PK2 (RT06-12M23Y-2)
- TIE 4 SAFE Heavy Duty 4" x 30' Ratchet Tie Down Strap Flat Hook for Farm Trailer Truck Blue, 2PK (RT21R-1530-M12N-BU-2)
- TIE 4 SAFE 2" x 30' Ratchet Tie Downs w/ Flat Hooks WLL: 3,333 lbs., PK8 (RT04C-530-M11N-R-8)
- TIE 4 SAFE Axle Ratchet Tie Down Strap w/ Snap Hook Race Car Hauler Trailer Flatbed, 10PK (RT42-10-BLK-C-10)
- STRINGLINER Mason Line&Reel 270' Ylw (25112)
- Tie 4 Safe Tie Downs