Shop All Cam Buckle Tie Downs
Tie 4 Safe
2" x 20' E Track Cam Buckle Straps w/ E Clips WLL: 833 lbs., PK12
Mfr # CT11-20M23B-12
Zoro # G7325430
Free Shipping & Returns
$219.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tie 4 Safe
- MFR # CT11-20M23B-12
- Zoro # G7325430
- Country of Origin China
- Category Cam Buckle Tie Downs
Description
2" x 12' Logistic Straps w/ Cam Buckle w/ E Fittings.
Qty: 12 pcs
Logistic Straps w/ Cam Buckle w/ E Fittings.
Size: 2"
Length: 16'
Breaking Strength: 2,500 lbs.
Working Load Limit: 833 lbs.
Webbing Strength: 6,000 lbs.
Webbing Material: Polyester Tie Down Webbing.
Color: Blue
Qty: 12 pcs
Logistic Straps w/ Cam Buckle w/ E Fittings.
Size: 2"
Length: 16'
Breaking Strength: 2,500 lbs.
Working Load Limit: 833 lbs.
Webbing Strength: 6,000 lbs.
Webbing Material: Polyester Tie Down Webbing.
Color: Blue
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMILTON Plate Caster, Swivel, Poly, 10 in., 2200 lb., A (S-FM-10DB)
- STRONGARM Motor for SA12015AC (304921)
- ZORO SELECT Cylinder Hand Truck, 40 lb., Red (8D060)
- ZORO SELECT Utility Cart with Lipped Plastic Shelves, Thermoplastic Resin, Flat, 3 Shelves, 300 lb (WT34PS-B)
- TIE 4 SAFE 2" x 12' E Track Cam Buckle Straps w/ E Clips WLL: 833 lbs, PK10 (CT11-12M23Y-10)
- TIE 4 SAFE 2" x 16' E Track Cam Buckle Straps w/ E Clips WLL: 833 lbs., PK4 (CT11-16M23G-4)
- TIE 4 SAFE 2" x 12' E Track Cam Buckle Straps w/ E Clips WLL: 833 lbs, PK12 (CT11-12M23Y-12)
- NITE IZE Tie Down System, 8 ft (CJD8-09-R3)
- US CARGO CONTROL 1" x 8' Black Action Spring Buckle Strap - 2 pack (AC108E-BLK-PR)
- US CARGO CONTROL 1" x 6' Cam Buckle Handlebar Strap w/S-Hooks & Pull Loop Yellow (C506SHLP-Y)
- US CARGO CONTROL 2" x 16' Gray E-Track Tie Down Straps - Cam Buckle (C316SEF)
- Tie 4 Safe Tie Downs