Shop All Ratchet Tie Downs
Tie 4 Safe
2" x 16' E Track Ratchet Straps w/ E Clips WLL: 1,000 lbs., PK8
Mfr # RT06-16M23G-8
Zoro # G7326334
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tie 4 Safe
- MFR # RT06-16M23G-8
- Zoro # G7326334
- Country of Origin China
- Category Ratchet Tie Downs
Description
2" x 16' Logistic Straps w/ Ratchet Buckle w/ E Fittings.
Qty: 8 pcs
Logistic Straps w/ Ratchet Buckle w/ E Fittings.
Size: 2"
Length: 16'
Breaking Strength: 3,000 lbs.
Working Load Limit: 1,000 lbs.
Webbing Strength: 6,000 lbs.
Webbing Material: Polyester Tie Down Webbing.
Color: Grey
Qty: 8 pcs
Logistic Straps w/ Ratchet Buckle w/ E Fittings.
Size: 2"
Length: 16'
Breaking Strength: 3,000 lbs.
Working Load Limit: 1,000 lbs.
Webbing Strength: 6,000 lbs.
Webbing Material: Polyester Tie Down Webbing.
Color: Grey
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADB HOIST RINGS Hst Ring, Screw-On, 5/8-11in, 42-50 ft.-lb. (34050S)
- ZORO SELECT Dock Bumper, 12x6x14 In., Rubber (26W584)
- LITTLE GIANT A-Frame Panel Truck, 2000 lb., 36 x 72" (AF3672-2R)
- VESTIL Railing Gate P-Shaped 48x36 Yellow (VDKR-G4)
- TIE 4 SAFE 1 Pack Heavy Duty 3" x 30' Ratchet Tie Down Strap Flat Hook for Farm Trailer Truck Yellow (RT20R-1530-M12N-Y-1)
- TIE 4 SAFE 2" x 10' Combo Ratchet & Axle Strap s WLL: 3,333 lbs., PK2 (RT42-10-PK-2)
- TIE 4 SAFE 2" x 10' Lasso Strap w/ D Ring Auto Tie Down Wheel Lift Tow Truck Trailer Black, 6PK (TWS21-510-W27-BLK-C-6)
- TIE 4 SAFE Axle Ratchet Tie Down Strap w/ Snap Hook Race Car Hauler Trailer Flatbed Red, 2PK (RT42-10-R-C-2)
- TIE 4 SAFE 2" x 16' E Track Ratchet Straps w/ E Clips WLL: 1,000 lbs., PK10 (RT06-16M23G-10)
- TIE 4 SAFE 2" x 10' Lasso Strap w/ O Ring Auto Tie Down Wheel Lift Tow Truck Trailer Yeloow, 8PK (TWS21-510-W9-Y-C-8)
- GORILLA TIE DOWN 1in x 10ft 1200 lb Retractable Ratchet Strap / Gorilla, 2PK (92003)
- Tie 4 Safe Tie Downs