Shop All Ratchet Tie Downs
Tie 4 Safe
2" x 16' E Track Ratchet Straps w/ E Clips WLL: 1,000 lbs., PK4
Mfr # RT06-16M23G-4
Zoro # G7325467
product price: $71.39
/pk 4, $17.85/ea
$71.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tie 4 Safe
- MFR # RT06-16M23G-4
- Zoro # G7325467
- Country of Origin China
- Category Ratchet Tie Downs
Description
2" x 16' Logistic Straps w/ Ratchet Buckle w/ E Fittings.
Qty: 4 pcs
Logistic Straps w/ Ratchet Buckle w/ E Fittings.
Size: 2"
Length: 16'
Breaking Strength: 3,000 lbs.
Working Load Limit: 1,000 lbs.
Webbing Strength: 6,000 lbs.
Webbing Material: Polyester Tie Down Webbing.
Color: Grey
Qty: 4 pcs
Logistic Straps w/ Ratchet Buckle w/ E Fittings.
Size: 2"
Length: 16'
Breaking Strength: 3,000 lbs.
Working Load Limit: 1,000 lbs.
Webbing Strength: 6,000 lbs.
Webbing Material: Polyester Tie Down Webbing.
Color: Grey
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOBLELIFT HEAVY DUTY PALLET JACK - FORK SIZE: 21"x36" – CAPACITY: 5500 LBS (AC55-2136)
- ZORO SELECT Swivel Plate Caster, Cst Irn, 8 in, 1200 lb (P21S-C080R-15-CB)
- BALLYMORE 153 in H Steel Rolling Ladder, 12 Steps, 450 lb Load Capacity (WA123221GSU)
- VESTIL Fork Extensions, Pin Style, 108 Lx7" W, PR (FE-7-108-P)
- TIE 4 SAFE Axle Ratchet Tie Down Strap w/ Snap Hook Race Car Hauler Trailer Flatbed Red, 2PK (RT42-10-R-C-2)
- TIE 4 SAFE 2" x 16' E Track Ratchet Straps w/ E Clips WLL: 1,000 lbs., PK2 (RT06-16M23G-2)
- TIE 4 SAFE 2" x 10' Lasso Strap w/ O Ring Auto Tie Down Wheel Lift Tow Truck Trailer Red, 8PK (TWS21-510-W9-R-C-8)
- TIE 4 SAFE 1 Pack Heavy Duty 4" x 30' Ratchet Tie Down Strap Flat Hook for Farm Trailer Truck Blue (RT21R-1530-M12N-BU-1)
- TIE 4 SAFE 2" x 10' Lasso Strap w/ D Ring Auto Tie Down Wheel Lift Tow Truck Trailer Black, 6PK (TWS21-510-W27-BLK-C-6)
- TIE 4 SAFE 2" x 10' Lasso Strap w/ D Ring Auto Tie Down Wheel Lift Tow Truck Trailer Blue, 6PK (TWS21-510-W27-BU-C-6)
- LOAD HUGGER Tie-Down Strap, Ratchet, 12 ft. x 700 lb. (60103X12)
- Tie 4 Safe Ratchet Tie Downs