Shop All Ratchet Tie Downs
Tie 4 Safe
2" x 16' E Track Ratchet Straps w/ E Clips WLL: 1,000 lbs., PK2
Mfr # RT06-16M23G-2
Zoro # G7324855
product price: $32.99
/pk 2, $16.50/ea
$32.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tie 4 Safe
- MFR # RT06-16M23G-2
- Zoro # G7324855
- Country of Origin China
- Category Ratchet Tie Downs
Description
2" x 16' Logistic Straps w/ Ratchet Buckle w/ E Fittings.
Qty: 2 pcs
Logistic Straps w/ Ratchet Buckle w/ E Fittings.
Size: 2"
Length: 16'
Breaking Strength: 3,000 lbs.
Working Load Limit: 1,000 lbs.
Webbing Strength: 6,000 lbs.
Webbing Material: Polyester Tie Down Webbing.
Color: Grey
Qty: 2 pcs
Logistic Straps w/ Ratchet Buckle w/ E Fittings.
Size: 2"
Length: 16'
Breaking Strength: 3,000 lbs.
Working Load Limit: 1,000 lbs.
Webbing Strength: 6,000 lbs.
Webbing Material: Polyester Tie Down Webbing.
Color: Grey
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAYHEAD PRODUCTS Tilt Truck, Light-Duty, 1/3 cu. yd, 275 lb (1/3 CU-L)
- CROSBY ® A-1339 5/8" Grade 100 Clevis Sling Hook - 1049158 (1049158)
- CASTERHQ 5" Shopping Cart Replacement Wheels, Wheels, 5/16" Bore, 2, PK4 (WC2054LD-4-Pack)
- US CARGO CONTROL 12" L-Track - Aluminum (AT12AL)
- TIE 4 SAFE 2" x 10' Lasso Strap w/ D Ring Auto Tie Down Wheel Lift Tow Truck Trailer Black, 6PK (TWS21-510-W27-BLK-C-6)
- TIE 4 SAFE 2" x 10' Lasso Strap w/ D Ring Auto Tie Down Wheel Lift Tow Truck Trailer Blue, 6PK (TWS21-510-W27-BU-C-6)
- TIE 4 SAFE Heavy Duty 4" x 30' Ratchet Tie Down Strap Flat Hook for Farm Trailer Truck Yellow, 2PK (RT21R-1530-M12N-Y-2)
- TIE 4 SAFE 2" x 30' Ratchet Tie Downs w/ Flat Hooks WLL: 3,333 lbs., PK8 (RT04C-530-M11N-R-8)
- TIE 4 SAFE Axle Ratchet Tie Down Strap w/ Snap Hook Race Car Hauler Trailer Flatbed, 10PK (RT42-10-R-C-10)
- TIE 4 SAFE 2" x 10' Lasso Strap w/ O Ring Auto Tie Down Wheel Lift Tow Truck Trailer Yeloow, 8PK (TWS21-510-W9-Y-C-8)
- HAMPTON PROD 16 Ft. X 1 In. Ratchet Tie-Down With Double J-Hooks (K29-5516)
- Tie 4 Safe Ratchet Tie Downs