Shop All Cam Buckle Tie Downs
Tie 4 Safe
2" x 16' E Track Cam Buckle Straps w/ E Clips WLL: 833 lbs., PK8
Mfr # CT11-16M23G-8
Zoro # G7323297
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tie 4 Safe
- MFR # CT11-16M23G-8
- Zoro # G7323297
- Country of Origin China
- Category Cam Buckle Tie Downs
Description
2" x 16' Logistic Straps w/ Cam Buckle w/ E Fittings.
Qty: 8 pcs
Logistic Straps w/ Cam Buckle w/ E Fittings.
Size: 2"
Length: 16'
Breaking Strength: 2,500 lbs.
Working Load Limit: 833 lbs.
Webbing Strength: 6,000 lbs.
Webbing Material: Polyester Tie Down Webbing.
Color: Grey
Qty: 8 pcs
Logistic Straps w/ Cam Buckle w/ E Fittings.
Size: 2"
Length: 16'
Breaking Strength: 2,500 lbs.
Working Load Limit: 833 lbs.
Webbing Strength: 6,000 lbs.
Webbing Material: Polyester Tie Down Webbing.
Color: Grey
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Keystone Face Plate, 2-Port Dual Outlet (N042-001-WH)
- TRI-ARC 14 ft 2 in Fixed Ladder, Aluminum, 14 Steps, Side Step Exit, Aluminum Finish, 300 lb Load Capacity (WLA10SS)
- ZORO SELECT NSF-Listed Plate Caster, 660 lb. Ld Rating, Roller (P21S-URP050R-14-TB)
- CARLISLE FOODSERVICE Turf Saver Tire (5110201)
- TIE 4 SAFE 2" x 16' E Track Cam Buckle Straps w/ E Clips WLL: 833 lbs., PK4 (CT11-16M23G-4)
- TIE 4 SAFE 2" x 20' E Track Cam Buckle Straps w/ E Clips WLL: 833 lbs., PK12 (CT11-20M23B-12)
- TIE 4 SAFE 2" x 12' E Track Cam Buckle Straps w/ E Clips WLL: 833 lbs, PK12 (CT11-12M23Y-12)
- TIE 4 SAFE 2" x 12' E Track Cam Buckle Straps w/ E Clips WLL: 833 lbs, PK10 (CT11-12M23Y-10)
- ROLLERCAM 1 in. Cam Buckle (359830)
- US CARGO CONTROL 1" x 15' Blue Endless Cam Buckle Strap (1515FE-BLU)
- US CARGO CONTROL 1" x 15' Endless Cam Strap w/ Wear Pad (C5115FE-WP-BLK)
- Tie 4 Safe Tie Downs