Shop All Cam Buckle Tie Downs
Tie 4 Safe
2" x 16' E Track Cam Buckle Straps w/ E Clips WLL: 833 lbs., PK4
Mfr # CT11-16M23G-4
Zoro # G7325747
product price: $71.39
/pk 4, $17.85/ea
$71.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tie 4 Safe
- MFR # CT11-16M23G-4
- Zoro # G7325747
- Country of Origin China
- Category Cam Buckle Tie Downs
Description
2" x 16' Logistic Straps w/ Cam Buckle w/ E Fittings.
Qty: 4 pcs
Logistic Straps w/ Cam Buckle w/ E Fittings.
Size: 2"
Length: 16'
Breaking Strength: 2,500 lbs.
Working Load Limit: 833 lbs.
Webbing Strength: 6,000 lbs.
Webbing Material: Polyester Tie Down Webbing.
Color: Grey
Qty: 4 pcs
Logistic Straps w/ Cam Buckle w/ E Fittings.
Size: 2"
Length: 16'
Breaking Strength: 2,500 lbs.
Working Load Limit: 833 lbs.
Webbing Strength: 6,000 lbs.
Webbing Material: Polyester Tie Down Webbing.
Color: Grey
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HSI Sngl Basket Chain Slng, 1/2 in dia, 30ft L, HD Master Link, 26,000lb Lmt (10SB1/2-30)
- CAMPBELL CHAIN & FITTINGS 5/16" Alloy Clevis Grab Hook, Forged Alloy, Painted Orange (4503415)
- TRI-ARC Stair Unit Handrail, For Mfr. No. MPASHR2 (MPASHR2)
- TMI Flexible Bulk Rolls, Smooth, 8in, Clear, PVC (999-00537)
- TIE 4 SAFE 2" x 12' E Track Cam Buckle Straps w/ E Clips WLL: 833 lbs, PK10 (CT11-12M23Y-10)
- TIE 4 SAFE 2" x 20' E Track Cam Buckle Straps w/ E Clips WLL: 833 lbs., PK12 (CT11-20M23B-12)
- CAT 2 Piece Cam Buckle with Swivel Hook and Soft Strap Set (240034)
- KEEPER Keeper 8801417 200 lbs 10 ft. Cargo Strap Blue (8801417)
- JONES STEPHENS Cam Strap, Yellow, 1" x 6 ft. (S20102)
- US CARGO CONTROL 1" x 15' Endless Cam Strap w/ Wear Pad (C5115FE-WP-BLK)
- WRAP-IT Saw-Tooth Straps - 12-foot (6-Pack) Orange - Lashing Straps with Easy to Use Buckle (A106-ST-12OR)
- Tie 4 Safe Cam Buckle Tie Downs