Shop All Cam Buckle Tie Downs
Tie 4 Safe
2" x 16' E Track Cam Buckle Straps w/ E Clips WLL: 833 lbs., PK2
Mfr # CT11-16M23G-2
Zoro # G7323610
$35.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tie 4 Safe
- MFR # CT11-16M23G-2
- Zoro # G7323610
- Country of Origin China
- Category Cam Buckle Tie Downs
Description
2" x 16' Logistic Straps w/ Cam Buckle w/ E Fittings.
Qty: 2 pcs
Logistic Straps w/ Cam Buckle w/ E Fittings.
Size: 2"
Length: 16'
Breaking Strength: 2,500 lbs.
Working Load Limit: 833 lbs.
Webbing Strength: 6,000 lbs.
Webbing Material: Polyester Tie Down Webbing.
Color: Grey
Qty: 2 pcs
Logistic Straps w/ Cam Buckle w/ E Fittings.
Size: 2"
Length: 16'
Breaking Strength: 2,500 lbs.
Working Load Limit: 833 lbs.
Webbing Strength: 6,000 lbs.
Webbing Material: Polyester Tie Down Webbing.
Color: Grey
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMILTON Plate Caster, Rigid, Heavy-Duty, 3500 lb. (R-SECJ-6FSH)
- LIFT-ALL Web Sling, Type 3, 10 ft L, 2 in W, Polyester, Yellow (EE1802DFX10)
- ZORO SELECT Low-Profile Instrument Cart with Lipped Metal Shelves, Steel, Raised, 2 Shelves, 1,200 lb (LIC-2436-2-ALU-95)
- BLUFF MANUFACTURING Dockboard, Aluminum, 10,000 lb, 48 x 60 In (AC6048)
- TIE 4 SAFE 2" x 16' E Track Cam Buckle Straps w/ E Clips WLL: 833 lbs., PK4 (CT11-16M23G-4)
- TIE 4 SAFE 2" x 12' E Track Cam Buckle Straps w/ E Clips WLL: 833 lbs, PK12 (CT11-12M23Y-12)
- TIE 4 SAFE 2" x 20' E Track Cam Buckle Straps w/ E Clips WLL: 833 lbs., PK12 (CT11-20M23B-12)
- TIE 4 SAFE 2" x 12' E Track Cam Buckle Straps w/ E Clips WLL: 833 lbs, PK10 (CT11-12M23Y-10)
- US CARGO CONTROL 2" x 20' Blue Cam Strap w/ Plate Trailer F-Hooks (C320FNH1012-BLU)
- US CARGO CONTROL 1" x 6' Endless Cam Strap w/ Wear Pad (C5106FE-WP-BLK)
- KEEPER Keeper 8801417 200 lbs 10 ft. Cargo Strap Blue (8801417)
- Tie 4 Safe Tie Downs