Shop All Cam Buckle Tie Downs
Tie 4 Safe
2" x 16' E Track Cam Buckle Straps w/ E Clips WLL: 833 lbs., PK12
Mfr # CT11-16M23G-12
Zoro # G7326106
product price: $198.99
/pk 12, $16.58/ea
Free Shipping & Returns
$198.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tie 4 Safe
- MFR # CT11-16M23G-12
- Zoro # G7326106
- Country of Origin China
- Category Cam Buckle Tie Downs
Description
2" x 16' Logistic Straps w/ Cam Buckle w/ E Fittings.
Qty: 16 pcs
Logistic Straps w/ Cam Buckle w/ E Fittings.
Size: 2"
Length: 16'
Breaking Strength: 2,500 lbs.
Working Load Limit: 833 lbs.
Webbing Strength: 6,000 lbs.
Webbing Material: Polyester Tie Down Webbing.
Color: Grey
Qty: 16 pcs
Logistic Straps w/ Cam Buckle w/ E Fittings.
Size: 2"
Length: 16'
Breaking Strength: 2,500 lbs.
Working Load Limit: 833 lbs.
Webbing Strength: 6,000 lbs.
Webbing Material: Polyester Tie Down Webbing.
Color: Grey
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Swivel Stem Caster, TPR, 4 in., 300 lb. (32J891)
- BULLDOG WINCH Recovery Strap 6" x 30ft, 60,000lb BS polyester (20032)
- LAKESIDE MANUFACTURING Caster, Square Stem (5"Od, Swvl) (9138)
- STARKE Pendant, 1 Motion, Variable Speed, E-Stop (S2BVSP)
- TIE 4 SAFE 2" x 12' E Track Cam Buckle Straps w/ E Clips WLL: 833 lbs, PK12 (CT11-12M23Y-12)
- TIE 4 SAFE 2" x 12' E Track Cam Buckle Straps w/ E Clips WLL: 833 lbs, PK10 (CT11-12M23Y-10)
- TIE 4 SAFE 2" x 16' E Track Cam Buckle Straps w/ E Clips WLL: 833 lbs., PK4 (CT11-16M23G-4)
- TIE 4 SAFE 2" x 20' E Track Cam Buckle Straps w/ E Clips WLL: 833 lbs., PK12 (CT11-20M23B-12)
- EQUINOX 15ft. Super Strap - Burgundy (146304)
- PROSOURCE Tiedown Med Dty Univ 1X10Ft (FH64053)
- KEEPER Tie Down Rtch Camo 16'2Pk (03548)
- Tie 4 Safe Cam Buckle Tie Downs