Shop All Ratchet Tie Downs
Tie 4 Safe
2" x 12' E Track Ratchet Straps w/ E Clips WLL: 1,000 lbs., PK4
Mfr # RT06-12M23Y-4
Zoro # G7323087
product price: $74.19
/pk 4, $18.55/ea
$74.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tie 4 Safe
- MFR # RT06-12M23Y-4
- Zoro # G7323087
- Country of Origin China
- Category Ratchet Tie Downs
Description
2" x 12' Logistic Straps w/ Ratchet Buckle w/ E Fittings.
Qty: 4 pcs
Logistic Straps w/ Ratchet Buckle w/ E Fittings.
Size: 2"
Length: 12'
Breaking Strength: 3,000 lbs.
Working Load Limit: 1,000 lbs.
Webbing Strength: 6,000 lbs.
Webbing Material: Polyester Tie Down Webbing.
Color: Yellow
Qty: 4 pcs
Logistic Straps w/ Ratchet Buckle w/ E Fittings.
Size: 2"
Length: 12'
Breaking Strength: 3,000 lbs.
Working Load Limit: 1,000 lbs.
Webbing Strength: 6,000 lbs.
Webbing Material: Polyester Tie Down Webbing.
Color: Yellow
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Poly Bollard Barricade, 13.25x13.25x23 (PBOL-24)
- DAYTON Round Sling, Eye and Eye, 6 ft., 2600 lb. (2MJR3)
- EGA PRODUCTS Walk Through Dock Ladder, Wall Mount, 10 Rungs, 9'2" Top Rung Height, Yellow (MRT-10)
- BLUFF MANUFACTURING Dockboard, Steel, 15,000 lb, 72 x 84 In (15T8472)
- TIE 4 SAFE 2" x 10' Lasso Strap w/ O Ring Auto Tie Down Wheel Lift Tow Truck Trailer, 12PK (TWS21-510-W9-Y-C-12)
- TIE 4 SAFE 2" x 10' Lasso Strap w/ D Ring Auto Tie Down Wheel Lift Tow Truck Trailer, 12PK (TWS21-510-W27-GR-C-12)
- TIE 4 SAFE 2" x 12' E Track Ratchet Straps w/ E Clips WLL: 1,000 lbs., PK2 (RT06-12M23Y-2)
- TIE 4 SAFE Heavy Duty 4" x 30' Ratchet Tie Down Strap Flat Hook for Farm Trailer Truck Green, 10PK (RT21R-1530-M12N-GR-10)
- TIE 4 SAFE 2" x 30' Ratchet Tie Downs w/ J Wire Hooks WLL: 3,333 lbs., PK10 (RT04C-530-W5-BU-10)
- TIE 4 SAFE Heavy Duty 4" x 30' Ratchet Tie Down Strap Flat Hook for Farm Trailer Truck Blue, 2PK (RT21R-1530-M12N-BU-2)
- B/A PRODUCTS CO SOFT TIE MULTI CAR CARRIER (BA-R100)
- Tie 4 Safe Tie Downs