Shop All Cam Buckle Tie Downs
Tie 4 Safe
2" x 12' E Track Cam Buckle Straps w/ E Clips WLL: 833 lbs, PK8
Mfr # CT11-12M23Y-8
Zoro # G7326246
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tie 4 Safe
- MFR # CT11-12M23Y-8
- Zoro # G7326246
- Country of Origin China
- Category Cam Buckle Tie Downs
Description
2" x 12' Logistic Straps w/ Cam Buckle w/ E Fittings.
Qty: 8 pcs
Logistic Straps w/ Cam Buckle w/ E Fittings.
Size: 2"
Length: 12'
Breaking Strength: 2,500 lbs.
Working Load Limit: 833 lbs.
Webbing Strength: 6,000 lbs.
Webbing Material: Polyester Tie Down Webbing.
Color: Yellow
Qty: 8 pcs
Logistic Straps w/ Cam Buckle w/ E Fittings.
Size: 2"
Length: 12'
Breaking Strength: 2,500 lbs.
Working Load Limit: 833 lbs.
Webbing Strength: 6,000 lbs.
Webbing Material: Polyester Tie Down Webbing.
Color: Yellow
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US ROTO MOLDING 2 Step Plastic Step Stand - Yellow 21"W x 24-1/2"D x 19-1/2"H - ST-2 YEL (ST-2 YEL)
- ZORO SELECT Caster Wheel, 1200 lb., 8 D x 2 In. (2RZF3)
- CAMPBELL CHAIN & FITTINGS 2/0 Special Double Loop Well (Inco) Chain, Zinc Plated, 250' per Square Pail (T0762026N)
- SERVICE CASTER 6 Inch Heavy Duty Top Plate Phenolic Swivel Caster with Roller Bearing SCC (SCC-35S620-PHR)
- TIE 4 SAFE 2" x 16' E Track Cam Buckle Straps w/ E Clips WLL: 833 lbs., PK4 (CT11-16M23G-4)
- TIE 4 SAFE 2" x 12' E Track Cam Buckle Straps w/ E Clips WLL: 833 lbs, PK12 (CT11-12M23Y-12)
- TIE 4 SAFE 2" x 20' E Track Cam Buckle Straps w/ E Clips WLL: 833 lbs., PK12 (CT11-20M23B-12)
- TIE 4 SAFE 2" x 12' E Track Cam Buckle Straps w/ E Clips WLL: 833 lbs, PK10 (CT11-12M23Y-10)
- NITE IZE CamJam XT Rope Tightener, Aluminum, For 116 to 316 in Rope Size (NCJLA-01-R3)
- US CARGO CONTROL 1 x 15' Orange Cam Strap W/ S-Hook and Keeper (C5115SH255-OR)
- NITE IZE Tie Down System, 8 ft (CJD8-09-R3)
- Tie 4 Safe Tie Downs