Shop All Cam Buckle Tie Downs
Tie 4 Safe
2" x 12' E Track Cam Buckle Straps w/ E Clips WLL: 833 lbs, PK4
Mfr # CT11-12M23Y-4
Zoro # G7326018
$64.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tie 4 Safe
- MFR # CT11-12M23Y-4
- Zoro # G7326018
- Country of Origin China
- Category Cam Buckle Tie Downs
Description
2" x 12' Logistic Straps w/ Cam Buckle w/ E Fittings.
Qty: 4 pcs
Logistic Straps w/ Cam Buckle w/ E Fittings.
Size: 2"
Length: 12'
Breaking Strength: 2,500 lbs.
Working Load Limit: 833 lbs.
Webbing Strength: 6,000 lbs.
Webbing Material: Polyester Tie Down Webbing.
Color: Yellow
Qty: 4 pcs
Logistic Straps w/ Cam Buckle w/ E Fittings.
Size: 2"
Length: 12'
Breaking Strength: 2,500 lbs.
Working Load Limit: 833 lbs.
Webbing Strength: 6,000 lbs.
Webbing Material: Polyester Tie Down Webbing.
Color: Yellow
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRI-ARC 122 in Ladder, Steel, 8 Steps, Yellow Powder Coated Finish, 1,000 lb Load Capacity (UCL7508242)
- SERVICE CASTER SCC -3.25" Semi Steel Cast Iron Wheel Only w/Ball Bearing-1/2" Bore-700 lbs Cpty (SCC-SSB3420)
- LITTLE GIANT Nursery Platform Truck, 1000 lb., 24 x 36" (T810-P-10SR-G-LU)
- ZORO SELECT Low-Profile Instrument Cart with Flush Metal Shelves, Steel, Raised, 2 Shelves, 1,200 lb (LIC-1830-2-8SPN-95)
- TIE 4 SAFE 2" x 12' E Track Cam Buckle Straps w/ E Clips WLL: 833 lbs, PK12 (CT11-12M23Y-12)
- TIE 4 SAFE 2" x 20' E Track Cam Buckle Straps w/ E Clips WLL: 833 lbs., PK12 (CT11-20M23B-12)
- TIE 4 SAFE 2" x 16' E Track Cam Buckle Straps w/ E Clips WLL: 833 lbs., PK4 (CT11-16M23G-4)
- TIE 4 SAFE 2" x 12' E Track Cam Buckle Straps w/ E Clips WLL: 833 lbs, PK10 (CT11-12M23Y-10)
- US CARGO CONTROL 1" x 15' Blue Endless Cam Buckle Strap (1515FE-BLU)
- PROSOURCE Strap Lashing 2 Pk 1Inx13Ft (FH64055-1)
- US CARGO CONTROL 1" x 6' Cam Buckle Handlebar Strap w/S-Hooks & Pull Loop Orange (C506SHLP-OR)
- Tie 4 Safe Tie Downs