Shop All Cam Buckle Tie Downs
Tie 4 Safe
2" x 12' E Track Cam Buckle Straps w/ E Clips WLL: 833 lbs. , PK2
Mfr # CT11-12M23Y-2
Zoro # G7326535
$31.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tie 4 Safe
- MFR # CT11-12M23Y-2
- Zoro # G7326535
- Country of Origin China
- Category Cam Buckle Tie Downs
Description
2" x 12' Logistic Straps w/ Cam Buckle w/ E Fittings.
Qty: 2 pcs
Logistic Straps w/ Cam Buckle w/ E Fittings.
Size: 2"
Length: 12'
Breaking Strength: 2,500 lbs.
Working Load Limit: 833 lbs.
Webbing Strength: 6,000 lbs.
Webbing Material: Polyester Tie Down Webbing.
Color: Yellow
Qty: 2 pcs
Logistic Straps w/ Cam Buckle w/ E Fittings.
Size: 2"
Length: 12'
Breaking Strength: 2,500 lbs.
Working Load Limit: 833 lbs.
Webbing Strength: 6,000 lbs.
Webbing Material: Polyester Tie Down Webbing.
Color: Yellow
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL 30" X 60" Electric Hydraulic Lift Table, Load Cap. 4000 lb. (EHLT-3060-4-43-QS)
- ZORO SELECT Solid Rubber Wheel, 12 in., 300 lb. (1NWZ3)
- B/A PRODUCTS CO Double Clevis Link, 5/16 In, 4700 lb, GR70 (11-DC516)
- ZORO SELECT Dolly, Machine, 500 Lb (HTC-2000)
- TIE 4 SAFE 2" x 20' E Track Cam Buckle Straps w/ E Clips WLL: 833 lbs., PK12 (CT11-20M23B-12)
- TIE 4 SAFE 2" x 12' E Track Cam Buckle Straps w/ E Clips WLL: 833 lbs, PK12 (CT11-12M23Y-12)
- TIE 4 SAFE 2" x 12' E Track Cam Buckle Straps w/ E Clips WLL: 833 lbs, PK10 (CT11-12M23Y-10)
- TIE 4 SAFE 2" x 16' E Track Cam Buckle Straps w/ E Clips WLL: 833 lbs., PK4 (CT11-16M23G-4)
- US CARGO CONTROL 1" x 15' Cam Strap w/ S-Hook (C5115SH)
- US CARGO CONTROL 2" x 12' Yellow Cam Buckle Strap w/ F Hooks & Spring E Fittings (C312SEFFNH-Y)
- US CARGO CONTROL 2'' X 20' Blue E-Track Cam Straps w/Spring E-Fittings and Wire Hooks (C320SEFWH-BLU)
- Tie 4 Safe Cam Buckle Tie Downs