Shop All Cam Buckle Tie Downs
Tie 4 Safe
2" x 12' E Track Cam Buckle Straps w/ E Clips WLL: 833 lbs, PK10
Mfr # CT11-12M23Y-10
Zoro # G7326779
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tie 4 Safe
- MFR # CT11-12M23Y-10
- Zoro # G7326779
- Country of Origin China
- Category Cam Buckle Tie Downs
Description
2" x 12' Logistic Straps w/ Cam Buckle w/ E Fittings.
Qty: 10 pcs
Logistic Straps w/ Cam Buckle w/ E Fittings.
Size: 2"
Length: 12'
Breaking Strength: 2,500 lbs.
Working Load Limit: 833 lbs.
Webbing Strength: 6,000 lbs.
Webbing Material: Polyester Tie Down Webbing.
Color: Yellow
Qty: 10 pcs
Logistic Straps w/ Cam Buckle w/ E Fittings.
Size: 2"
Length: 12'
Breaking Strength: 2,500 lbs.
Working Load Limit: 833 lbs.
Webbing Strength: 6,000 lbs.
Webbing Material: Polyester Tie Down Webbing.
Color: Yellow
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Solid Wheel, Centipede, 6" Dia., 2" W (53CM75)
- ZORO SELECT Wire Cart, 3 Shelf, 36x24x39, Zinc (2HDG4)
- ZORO SELECT Box Truck, 3000 lb., 54 In.L (3ST-EX2448-3-95)
- PEWAG Chain Sling, G120, QOS, Alloy Steel, 5 ft. L (10G120QOS/5)
- TIE 4 SAFE 2" x 16' E Track Cam Buckle Straps w/ E Clips WLL: 833 lbs., PK4 (CT11-16M23G-4)
- TIE 4 SAFE 2" x 12' E Track Cam Buckle Straps w/ E Clips WLL: 833 lbs, PK12 (CT11-12M23Y-12)
- TIE 4 SAFE 2" x 20' E Track Cam Buckle Straps w/ E Clips WLL: 833 lbs., PK12 (CT11-20M23B-12)
- WRAP-IT Saw-Tooth Straps - 12-foot (6-Pack) Orange - Lashing Straps with Easy to Use Buckle (A106-ST-12OR)
- CAT 2 Piece Cam Buckle with Swivel Hook and Soft Strap Set (240034)
- US CARGO CONTROL 2" x 12' Yellow Cam Strap w/ Butterfly F Track Fittings (C312BFSF2-Y)
- KEEPER Tie Down Rtch Camo 16'2Pk (03548)
- Tie 4 Safe Tie Downs