Shop All Ratchet Tie Downs
Tie 4 Safe
2" x 10' Wheel Lasso Lift Strap w/ Flat Snap Hook Tow Dolly Green, 4PK
Mfr # TWS21-2510-M3-GR-C-4
Zoro # G905636318
product price: $47.99
/pk 4, $12.00/ea
$47.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tie 4 Safe
- MFR # TWS21-2510-M3-GR-C-4
- Zoro # G905636318
- Country of Origin United States
- Category Ratchet Tie Downs
Description
About this item
Width x Length: 2" x 10'
Quantity: 4-Pack
Color: Green
End Fitting: Flat Snap Hook
Working Load Limit: 1,666 lbs
Breaking Strength: 5,000 lbs
Width x Length: 2" x 10'
Quantity: 4-Pack
Color: Green
End Fitting: Flat Snap Hook
Working Load Limit: 1,666 lbs
Breaking Strength: 5,000 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 51BF (KG51 AB1)
- TRI-ARC Mobile Work Platform, 3 Step, Steel, 30" (WLWP032424)
- DEMAG Electric Chain Hoist, 500 lb, 9 ft, Hook Mounted - No Trolley, 460V, Blue (DCM Pro 5-250 1/1 H2.8 V19.2/4.8 460/60)
- WERNER 8 ft. Straight Ladder, Fiberglass, 8 Steps, 375 lb Load Capacity (7108-1)
- TIE 4 SAFE Axle Ratchet Tie Down Strap w/ Snap Hook Race Car Hauler Trailer Flatbed Red, 2PK (RT42-10-R-C-2)
- TIE 4 SAFE 2 in. x 30 ft. Ratchet Tie Downs with Flat Hooks - Blue, 8 Piece (TI565160)
- TIE 4 SAFE Axle Ratchet Tie Down Strap w/ Snap Hook Race Car Hauler Trailer Flatbed Black, 4PK (RT42-10-BLK-C-4)
- TIE 4 SAFE 2" x 30' Ratchet Tie Downs w/ Flat Hooks WLL: 3,333 lbs., PK8 (RT04C-530-M11N-R-8)
- TIE 4 SAFE Axle Ratchet Tie Down Strap w/ Snap Hook Race Car Hauler Trailer Flatbed, 10PK (RT42-10-R-C-10)
- TIE 4 SAFE Heavy Duty 2" x 20' Utility Endless Ratchet Tie Down Strap for Cargo Bundling Yellow, 2PK (RT04CK-520E-Y-C-2)
- MOTORMITE Rubber Tie-Down-21 In 32 In Extended Tie Strap And C, 7-257 (7-257)
- Tie 4 Safe Tie Downs