Shop All Ratchet Tie Downs
Tie 4 Safe
2" x 10' Wheel Lasso Lift Strap w/ Flat Snap Hook Tow Dolly , 12PK
Mfr # TWS21-2510-M3-Y-C-12
Zoro # G005636423
product price: $145.99
/pk 12, $12.17/ea
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tie 4 Safe
- MFR # TWS21-2510-M3-Y-C-12
- Zoro # G005636423
- Country of Origin United States
- Category Ratchet Tie Downs
Description
About this item
Width x Length: 2" x 10'
Quantity: 12-Pack
Color: Yellow
End Fitting: Flat Snap Hook
Working Load Limit: 1,666 lbs
Breaking Strength: 5,000 lbs
Width x Length: 2" x 10'
Quantity: 12-Pack
Color: Yellow
End Fitting: Flat Snap Hook
Working Load Limit: 1,666 lbs
Breaking Strength: 5,000 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Step Polyethylene Nestable 2 Step Yellow with Hand & Back Rails Port (SPN-2-YL-HR-BR-PO)
- ALBION 4" X 2" Non-Marking Polyurethane Swivel Caster, No Brake, Loads Up To 700 lb (16XA04201S)
- ZORO SELECT Solid Wheel, Sawtooth, 325 lb. Load Rating (53CM59)
- ZORO SELECT Swivel Stem Caster, Poly, 3-1/2 in., 250 lb, Gry (20TM23)
- TIE 4 SAFE 2" x 10' Lasso Strap w/ D Ring Auto Tie Down Wheel Lift Tow Truck Trailer, 12PK (TWS21-510-W27-GR-C-12)
- TIE 4 SAFE Axle Ratchet Tie Down Strap w/ Snap Hook Race Car Hauler Trailer Flatbed, 10PK (RT42-10-BLK-C-10)
- TIE 4 SAFE 2" x 20' E Track Ratchet Straps w/ E Clips WLL: 1,000 lbs., PK10 (RT06-20M23B-10)
- TIE 4 SAFE 2" x 12' E Track Ratchet Straps w/ E Clips WLL: 1,000 lbs., PK10 (RT06-12M23Y-10)
- TIE 4 SAFE 1 in. x 12 ft. Utility Tie Down Strap With Fully Coated Hook (TI565049)
- TIE 4 SAFE 2" x 10' Auto Transport Tie Down w/ J Hooks WLL: 3,333 lbs, PK4 (RT51-510-W5-4)
- CARGOLOC Ratchet Tie Downs, 1" x 8 ft. (32582)
- Tie 4 Safe Tie Downs