Shop All Ratchet Tie Downs
Tie 4 Safe
2" x 10' Wheel Lasso Lift Strap w/ Flat Snap Hook Tow Dolly , 12PK
Mfr # TWS21-2510-M3-GR-C-12
Zoro # G505636381
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tie 4 Safe
- MFR # TWS21-2510-M3-GR-C-12
- Zoro # G505636381
- Country of Origin United States
- Category Ratchet Tie Downs
Description
About this item
Width x Length: 2" x 10'
Quantity: 12-Pack
Color: Green
End Fitting: Flat Snap Hook
Working Load Limit: 1,666 lbs
Breaking Strength: 5,000 lbs
Width x Length: 2" x 10'
Quantity: 12-Pack
Color: Green
End Fitting: Flat Snap Hook
Working Load Limit: 1,666 lbs
Breaking Strength: 5,000 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CROSBY Anchor Shackle, 5/16" Body Sz, Galvanized (1019464)
- DAYTON Proof Coil Chain, HDG, 800 ft L, 1300 lb (34RZ04)
- CHASE Swinging Door, 8 x 6 ft, Medium Brown, PR (7296RDMBR)
- EFFIZIENT 23” Peg-board Cart, 2 swivel casters w/brake, 2 swivel casters. (EF 23PEGP115P0)
- TIE 4 SAFE 2" x 12' E Track Ratchet Straps w/ E Clips WLL: 1,000 lbs., PK4 (RT06-12M23Y-4)
- TIE 4 SAFE 2" x 16' E Track Ratchet Straps w/ E Clips WLL: 1,000 lbs., PK10 (RT06-16M23G-10)
- TIE 4 SAFE 2" x 10' Lasso Strap w/ O Ring Auto Tie Down Wheel Lift Tow Truck Trailer, 2PK (TWS21-510-W9-Y-C-2)
- TIE 4 SAFE 2" x 10' Auto Transport Tie Down w/ J Hooks WLL: 3,333 lbs, PK8 (RT51-510-W5-8)
- TIE 4 SAFE 2" x 10' Wheel Lasso Lift Strap w/ Flat Snap Hook Tow Dolly , 12PK (TWS21-2510-M3-BU-C-12)
- TIE 4 SAFE 1 Pack Heavy Duty 3" x 30' Ratchet Tie Down Strap Flat Hook for Farm Trailer Truck Yellow (RT20R-1530-M12N-Y-1)
- CARGOLOC Ratchet Tie Downs, Strap 2" x 27 ft. (82291)
- Tie 4 Safe Tie Downs