Shop All Logistics Straps
Tie 4 Safe
2" x 10' Tie Down Strap w/ TJ Cluster Hook for Wrecker Tow Truck Auto Hauling Yellow, 6PK
Mfr # TWS65-5210-TJ-Y-6
Zoro # G005640444
product price: $182.99
/pk 6, $30.50/ea
Free Shipping & Returns
$182.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tie 4 Safe
- MFR # TWS65-5210-TJ-Y-6
- Zoro # G005640444
- Country of Origin China
- Category Logistics Straps
Description
About this item
Size: 2" x 10'
Color: Yellow
Quantity: 6-Pack
End Fitting: TJ Hook
Webbing Breaking Strength: 12,000 lbs.
Working Load Limit: 3,333 lbs.
Size: 2" x 10'
Color: Yellow
Quantity: 6-Pack
End Fitting: TJ Hook
Webbing Breaking Strength: 12,000 lbs.
Working Load Limit: 3,333 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMILTON ForgeMaster Swivel Caster, 10" x 2 1/2" Metal Wheel, 1" Straight Roller Bearing (S-FM-10MH)
- TIE DOWN ENGINEERING Wedgie Pad 23"X 34" (16 Pcs) (48577)
- US CARGO CONTROL 41" Rubber Tarp Straps (bundle of 10) - Natural Rubber (RT41CR10)
- GEC Mr. Chain 1in Mr. Clip, Green, Pack of 50 (19004-50)
- TIE 4 SAFE 2" x 10' Lasso Strap w/ Mini J Hook for Towing Wrecker Trailer Tie Down, 2PK (TWS65-5210-GR-2)
- TIE 4 SAFE 2" x 10' Tie Down Strap w/ TJ Cluster Hook for Wrecker Tow Truck Auto Hauling, 2PK (TWS65-5210-TJ-Y-2)
- TIE 4 SAFE 2" x 10' Lasso Strap w/ Mini J Hook for Towing Wrecker Trailer Tie Down Green, 8PK (TWS65-5210-GR-8)
- TIE 4 SAFE 2" x 10' Lasso Strap w/ D Ring WLL: 3, 333 lbs. , PK4 (TWS21-510-W27-Y-4)
- TIE 4 SAFE 2" x 10' Strap w/ RTJ Cluster Hook WLL: 3, 333 lbs. , PK10 (TWS65-5210-RTJ-Y-10)
- TIE 4 SAFE 2" x 10' Lasso Strap w/ D Ring WLL: 3, 333 lbs. , PK10 (TWS21-510-W27-Y-10)
- PEERLESS CHAIN STRAP WINDER, CC5695 (CC5695)
- Tie 4 Safe Tie Downs