Shop All Logistics Straps
Tie 4 Safe
2" x 10' Tie Down Strap w/ TJ Cluster Hook for Wrecker Tow Truck Auto Hauling, 2PK
Mfr # TWS65-5210-TJ-Y-2
Zoro # G605640462
product price: $60.79
/pk 2, $30.40/ea
$60.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tie 4 Safe
- MFR # TWS65-5210-TJ-Y-2
- Zoro # G605640462
- Country of Origin China
- Category Logistics Straps
Description
About this item
Size: 2" x 10'
Color: Yellow
Quantity: 2-Pack
End Fitting: TJ Hook
Webbing Breaking Strength: 12,000 lbs.
Working Load Limit: 3,333 lbs.
Size: 2" x 10'
Color: Yellow
Quantity: 2-Pack
End Fitting: TJ Hook
Webbing Breaking Strength: 12,000 lbs.
Working Load Limit: 3,333 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHNIBILT SHELVING SYSTEMS Security Cage, w/Casters, 4 Shelf, 24x60x69 (MSEC604F)
- SNAP-LOC Caster 4 In., Swivel/Brake, 375 lb (SLAC4SB)
- US CARGO CONTROL Nylon Lifting Sling - Straight Eye & Eye - 4" x 18' - 1-ply (EE1-904-18-T3)
- BALLYMORE 103 in H Steel Rolling Ladder, 7 Steps, 450 lb Load Capacity (073214G)
- TIE 4 SAFE 2" x 10' Lasso Strap w/ Mini J Hook for Towing Wrecker Trailer Tie Down Green, 8PK (TWS65-5210-GR-8)
- TIE 4 SAFE 2" x 8' Lasso Strap w/ O Ring WLL: 1, 667 lbs. , PK2 (TWS21-2508-W9-2)
- TIE 4 SAFE 2" x 10' Lasso Strap w/ D Ring WLL: 3, 333 lbs. , PK8 (TWS21-510-W27-Y-8)
- TIE 4 SAFE 2" x 10' Lasso Strap w/ Mini J Hook for Towing Wrecker Trailer Tie Down Yellow, 10PK (TWS65-5210-J-Y-10)
- TIE 4 SAFE 2" x 10' Strap w/ RTJ Cluster Hook WLL: 3, 333 lbs. , PK10 (TWS65-5210-RTJ-Y-10)
- TIE 4 SAFE 2" x 10' Lasso Strap w/ Mini J Hook for Towing Wrecker Trailer Tie Down, 2PK (TWS65-5210-GR-2)
- TIE 4 SAFE 2" x 10' Tie Down Strap w/ TJ Cluster Hook for Wrecker Tow Truck Auto Hauling, 2PK (TWS65-5210-TJ-GR-2)
- Tie 4 Safe Logistics Straps