Shop All Ratchet Tie Downs
Tie 4 Safe
2" x 10' Ratchet Strap w/Snap Hook for Car Hauler Flatbed Trailer Wrecker Blue, 8PK
Mfr # RT43-10-BU-C-8
Zoro # G905636509
product price: $261.99
/pk 8, $32.75/ea
Free Shipping & Returns
$261.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tie 4 Safe
- MFR # RT43-10-BU-C-8
- Zoro # G905636509
- Country of Origin United States
- Category Ratchet Tie Downs
Description
About this item
Width: 2"
Length: 10'
Color: Blue
Quantity: 8-Pack
End Fitting: Ratceht, Flat Snap Hook
Webbing Breaking Strength: 12000 lbs.
Working Load Limit: 3333 lbs.
Width: 2"
Length: 10'
Color: Blue
Quantity: 8-Pack
End Fitting: Ratceht, Flat Snap Hook
Webbing Breaking Strength: 12000 lbs.
Working Load Limit: 3333 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRATECH Drum Containment System, 53" L (2386)
- HAMILTON Duaralast Wheel 6X2In W/ 1In Rb (W-620-D-1)
- RAYMOND PRODUCTS Bar and Pipe Truck, 1200 lb., 74" (976US)
- BLICKLE Swivl Plte Castr, White Nyln, 4", Brake (LK-PO 100G-1-FI)
- TIE 4 SAFE 2" x 16' E Track Ratchet Straps w/ E Clips WLL: 1,000 lbs., PK2 (RT06-16M23G-2)
- TIE 4 SAFE 2" x 10' Lasso Strap w/ D Ring Auto Tie Down Wheel Lift Tow Truck Trailer Black, 6PK (TWS21-510-W27-BLK-C-6)
- TIE 4 SAFE 2" x 10' Wheel Lasso Lift Strap w/ Flat Snap Hook Tow Dolly , 12PK (TWS21-2510-M3-BU-C-12)
- TIE 4 SAFE 2" x 30' Ratchet Tie Downs w/ J Wire Hooks WLL: 3,333 lbs., PK10 (RT04C-530-W5-BU-10)
- TIE 4 SAFE 1 in. x 12 ft. Utility Tie Down Strap With Fully Coated Hook (TI565049)
- TIE 4 SAFE Axle Ratchet Tie Down Strap w/ Snap Hook Race Car Hauler Trailer Flatbed Blue, 2PK (RT42-10-BU-C-2)
- KINEDYNE Tie-Down Strap, Red, 1500 lb., 6 ft. (15532GRA)
- Tie 4 Safe Ratchet Tie Downs