Shop All Ratchet Tie Downs
Tie 4 Safe
2" x 10' Ratchet Strap w/Snap Hook for Car Hauler Flatbed Trailer Wrecker, 2PK
Mfr # RT43-10-BLK-C-2
Zoro # G905636417
product price: $65.35
/pk 2, $32.68/ea
$65.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tie 4 Safe
- MFR # RT43-10-BLK-C-2
- Zoro # G905636417
- Country of Origin United States
- Category Ratchet Tie Downs
Description
About this item
Width: 2"
Length: 10'
Color: Black
Quantity: 2-Pack
End Fitting: Ratceht, Flat Snap Hook
Webbing Breaking Strength: 12000 lbs.
Working Load Limit: 3333 lbs.
Width: 2"
Length: 10'
Color: Black
Quantity: 2-Pack
End Fitting: Ratceht, Flat Snap Hook
Webbing Breaking Strength: 12000 lbs.
Working Load Limit: 3333 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGCHAIN 100 ft. Gold Open Oval Decorative Chain (536802)
- DAYTON Pump, Hydraulic (21-41)
- RONSTAN INTERNATIONAL Shackle, Long D, Pin, 5/16" (RF624)
- METALTECH Scaffold Crossbrace, 84inLx2inWx48inH (M-MC4884)
- TIE 4 SAFE 2" x 30' Ratchet Tie Downs w/ J Wire Hooks WLL: 3,333 lbs., PK10 (RT04C-530-W5-BU-10)
- TIE 4 SAFE 2" x 10' Combo Ratchet & Axle Strap s WLL: 3,333 lbs., PK2 (RT42-10-PK-2)
- TIE 4 SAFE 2" x 10' Lasso Strap w/ D Ring Auto Tie Down Wheel Lift Tow Truck Trailer Blue, 6PK (TWS21-510-W27-BU-C-6)
- TIE 4 SAFE 2" x 10' Wheel Lasso Lift Strap w/ Flat Snap Hook Tow Dolly , 12PK (TWS21-2510-M3-GR-C-12)
- TIE 4 SAFE 2" x 12' E Track Ratchet Straps w/ E Clips WLL: 1,000 lbs., PK2 (RT06-12M23Y-2)
- TIE 4 SAFE Heavy Duty 2" x 20' Utility Endless Ratchet Tie Down Strap for Cargo Bundling Yellow, 2PK (RT04CK-520E-Y-C-2)
- NITE IZE Tie Down Strap, 12 ft, 2 Pack (CJWR12-09-2R6)
- Tie 4 Safe Tie Downs