Shop All Ratchet Tie Downs
Tie 4 Safe
2" x 10' Lasso Strap w/ O Ring Auto Tie Down Wheel Lift Tow Truck Trailer Yeloow, 8PK
Mfr # TWS21-510-W9-Y-C-8
Zoro # G905636486
product price: $96.99
/pk 8, $12.12/ea
Free Shipping & Returns
$96.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tie 4 Safe
- MFR # TWS21-510-W9-Y-C-8
- Zoro # G905636486
- Country of Origin United States
- Category Ratchet Tie Downs
Description
About this item
Size: 2" x 10'
Color: Yellow
Quantity: 8-Pack
End Fitting: O-Ring
Webbing Breaking Strength: 12,000 lbs.
Working Load Limit: 3,333 lbs.
Size: 2" x 10'
Color: Yellow
Quantity: 8-Pack
End Fitting: O-Ring
Webbing Breaking Strength: 12,000 lbs.
Working Load Limit: 3,333 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Plate Caster, 1250 lb. Load, Silver Wheel (BHS-C080R-16)
- AKRO-MILS 38 1/2 in D x 36 1/2 in 24 in W (30-812)
- ZORO SELECT Anti-Slip Stair Tread, 36 in. L, 12 in. W (3251514-TRD36)
- ZORO SELECT Portable Hopper, Steel, 1 cu. yd., 2000 lb. (P-HOP-1)
- TIE 4 SAFE Axle Ratchet Tie Down Strap w/ Snap Hook Race Car Hauler Trailer Flatbed Black, 4PK (RT42-10-BLK-C-4)
- TIE 4 SAFE 2" x 30' Ratchet Tie Downs w/ J Wire Hooks WLL: 3,333 lbs., PK10 (RT04C-530-W5-BU-10)
- TIE 4 SAFE 2" x 12' E Track Ratchet Straps w/ E Clips WLL: 1,000 lbs., PK12 (RT06-12M23Y-12)
- TIE 4 SAFE Axle Ratchet Tie Down Strap w/ Snap Hook Race Car Hauler Trailer Flatbed, 10PK (RT42-10-BLK-C-10)
- TIE 4 SAFE 2" x 16' E Track Ratchet Straps w/ E Clips WLL: 1,000 lbs., PK4 (RT06-16M23G-4 )
- TIE 4 SAFE 2" x 10' Wheel Lasso Lift Strap w/ Flat Snap Hook Tow Dolly , 12PK (TWS21-2510-M3-GR-C-12)
- US CARGO CONTROL 2" x 30' Yellow Ratchet Strap w/ Chain Extension (5030CE-Y)
- Tie 4 Safe Tie Downs