Shop All Ratchet Tie Downs
Tie 4 Safe
2" x 10' Lasso Strap w/ O Ring Auto Tie Down Wheel Lift Tow Truck Trailer Red, 8PK
Mfr # TWS21-510-W9-R-C-8
Zoro # G705636334
product price: $96.99
/pk 8, $12.12/ea
Free Shipping & Returns
$96.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tie 4 Safe
- MFR # TWS21-510-W9-R-C-8
- Zoro # G705636334
- Country of Origin United States
- Category Ratchet Tie Downs
Description
About this item
Size: 2" x 10'
Color: Red
Quantity: 8-Pack
End Fitting: O-Ring
Webbing Breaking Strength: 12,000 lbs.
Working Load Limit: 3,333 lbs.
Size: 2" x 10'
Color: Red
Quantity: 8-Pack
End Fitting: O-Ring
Webbing Breaking Strength: 12,000 lbs.
Working Load Limit: 3,333 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Dock Bumper, 6x3-1/8x3-1/2 In., Rubber, PK2 (2MYR6)
- RUBBERMAID COMMERCIAL Caster, 3", W/Insert (FG6111L3GRAY)
- DAYTON Web Sling, Type 6, 12 ft L, 4 in W, Nylon, Yellow (55ET42)
- CALDWELL Adjustable Spreader Beam, 1000 lb., 48 In (16-1/2-4)
- TIE 4 SAFE 2" x 10' Wheel Lasso Lift Strap w/ Flat Snap Hook Tow Dolly , 12PK (TWS21-2510-M3-GR-C-12)
- TIE 4 SAFE 2 in. x 30 ft. Ratchet Tie Downs with Flat Hooks - Blue, 8 Piece (TI565160)
- TIE 4 SAFE 2" x 10' Lasso Strap w/ D Ring Auto Tie Down Wheel Lift Tow Truck Trailer Black, 6PK (TWS21-510-W27-BLK-C-6)
- TIE 4 SAFE 2" x 12' E Track Ratchet Straps w/ E Clips WLL: 1,000 lbs., PK4 (RT06-12M23Y-4)
- TIE 4 SAFE 2" x 16' E Track Ratchet Straps w/ E Clips WLL: 1,000 lbs., PK2 (RT06-16M23G-2)
- TIE 4 SAFE 2" x 10' Lasso Strap w/ D Ring Auto Tie Down Wheel Lift Tow Truck Trailer, 12PK (TWS21-510-W27-GR-C-12)
- LIFT-ALL Tiedown, RtchtStrapAsmbly, 5000 lb, U Hk (26436)
- Tie 4 Safe Tie Downs