Shop All Logistics Straps
Tie 4 Safe
2" x 10' Lasso Strap w/ Mini J Hook for Towing Wrecker Trailer Tie Down, 2PK
Mfr # TWS65-5210-GR-2
Zoro # G705640478
$62.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Tie 4 Safe
- MFR # TWS65-5210-GR-2
- Zoro # G705640478
- Country of Origin China
- Category Logistics Straps
Description
About this item
Size: 2" x 10'
Color: Green
Quantity: 2-Pack
End Fitting: Mini J Hook
Webbing Breaking Strength: 12,000 lbs.
Working Load Limit: 3,333 lbs.
Size: 2" x 10'
Color: Green
Quantity: 2-Pack
End Fitting: Mini J Hook
Webbing Breaking Strength: 12,000 lbs.
Working Load Limit: 3,333 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RENFROE Plate Clamp, 1000 lb, Vertical, 0 to 3/4 In (LJ-00.50-A)
- BAUER LADDER Straight Ladder, Fiberglass, 375 lb Load Capacity (33112)
- COFFING HOISTS Coffing Upper Hook Plate Assembly (420985SAC)
- WERNER Duty Rating Label Replacement, 225 lb. (LDR225)
- TIE 4 SAFE 2" x 8' Lasso Strap w/ O Ring WLL: 1, 667 lbs. , PK2 (TWS21-2508-W9-2)
- TIE 4 SAFE 2" x 10' Lasso Strap w/ D Ring WLL: 3, 333 lbs. , PK10 (TWS21-510-W27-Y-10)
- TIE 4 SAFE 2" x 10' Tie Down Strap w/ TJ Cluster Hook for Wrecker Tow Truck Auto Hauling, 2PK (TWS65-5210-TJ-Y-2)
- TIE 4 SAFE 2" x 10' Lasso Strap w/ D Ring WLL: 3, 333 lbs. , PK4 (TWS21-510-W27-Y-4)
- TIE 4 SAFE 2" x 10' Tie Down Strap w/ TJ Cluster Hook for Wrecker Tow Truck Auto Hauling, 2PK (TWS65-5210-TJ-GR-2)
- TIE 4 SAFE 2" x 10' Lasso Strap w/ D Ring WLL: 3, 333 lbs. , PK8 (TWS21-510-W27-Y-8)
- US CARGO CONTROL Wheel Strap with Etrack Fittings & 3 Rubber Blocks - 4 Pack (WNR5111EFRRB-NSBLU-4PK)
- Tie 4 Safe Logistics Straps