Shop All Logistics Straps
Tie 4 Safe
2" x 10' Lasso Strap w/ D Ring WLL: 3, 333 lbs. , PK8
Mfr # TWS21-510-W27-Y-8
Zoro # G7326465
product price: $93.99
/pk 8, $11.75/ea
Free Shipping & Returns
$93.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tie 4 Safe
- MFR # TWS21-510-W27-Y-8
- Zoro # G7326465
- Country of Origin China
- Category Logistics Straps
Description
2" x 10' Lasso Strap w/ D Ring.
Qty: 8 pcs
Lasso Strap w/ D Ring
Size: 2"
Length: 10'
Breaking Strength: 10,000 lbs.
Working Load Limit: 3,333 lbs.
Webbing Strength: 12,000 lbs
Webbing Material: Polyester Tie Down Webbing
Color: Yellow
Qty: 8 pcs
Lasso Strap w/ D Ring
Size: 2"
Length: 10'
Breaking Strength: 10,000 lbs.
Working Load Limit: 3,333 lbs.
Webbing Strength: 12,000 lbs
Webbing Material: Polyester Tie Down Webbing
Color: Yellow
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMILTON Rigid Caster 52K 5X2 Duralast (R-52K-5DB)
- LITTLE GIANT Utility Cart, 12 ga. Steel, 2 Shelves, 3600 lb (DS2436X126PY)
- DAYTON Round Sling, Eye and Eye, 4 ft., 5300 lb. (2MJR4)
- ZORO SELECT Custom Work Platform, 2 Steps, Modular, 35"W x 39"L Platform, Adjustable to 18"-21"H, Style 3 (CW3-21-2-3)
- TIE 4 SAFE 2" x 10' Lasso Strap w/ D Ring WLL: 3, 333 lbs. , PK10 (TWS21-510-W27-Y-10)
- TIE 4 SAFE 2" x 10' Strap w/ RTJ Cluster Hook WLL: 3, 333 lbs. , PK10 (TWS65-5210-RTJ-Y-10)
- TIE 4 SAFE 2" x 8' Lasso Strap w/ O Ring WLL: 1, 667 lbs. , PK2 (TWS21-2508-W9-2)
- TIE 4 SAFE 2" x 10' Tie Down Strap w/ TJ Cluster Hook for Wrecker Tow Truck Auto Hauling, 2PK (TWS65-5210-TJ-GR-2)
- TIE 4 SAFE 2" x 10' Lasso Strap w/ Mini J Hook for Towing Wrecker Trailer Tie Down Green, 8PK (TWS65-5210-GR-8)
- TIE 4 SAFE 2" x 10' Tie Down Strap w/ TJ Cluster Hook for Wrecker Tow Truck Auto Hauling, 2PK (TWS65-5210-TJ-Y-2)
- ERICKSON 2"X12Ft 2500 lb Cam Logistic Straps Bulk (59152)
- Tie 4 Safe Logistics Straps