Shop All Logistics Straps
Tie 4 Safe
2" x 10' Lasso Strap w/ D Ring WLL: 3, 333 lbs. , PK4
Mfr # TWS21-510-W27-Y-4
Zoro # G7326745
product price: $48.99
/pk 4, $12.25/ea
$48.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tie 4 Safe
- MFR # TWS21-510-W27-Y-4
- Zoro # G7326745
- Country of Origin China
- Category Logistics Straps
Description
2" x 10' Lasso Strap w/ D Ring.
Qty: 4 pcs
Lasso Strap w/ D Ring
Size: 2"
Length: 10'
Breaking Strength: 10,000 lbs.
Working Load Limit: 3,333 lbs.
Webbing Strength: 12,000 lbs
Webbing Material: Polyester Tie Down Webbing
Color: Yellow
Qty: 4 pcs
Lasso Strap w/ D Ring
Size: 2"
Length: 10'
Breaking Strength: 10,000 lbs.
Working Load Limit: 3,333 lbs.
Webbing Strength: 12,000 lbs
Webbing Material: Polyester Tie Down Webbing
Color: Yellow
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HIPPO HOPPER HD Hopper, 1 yd., 6500 lb., Gray (HH16HD)
- LOUISVILLE 12 ft Fiberglass Stepladder, 300 lb Capacity (FXS1512)
- DAYTON Chain, 1 Size, 100 ft., 390 lb. (1DKC1)
- POST GUARD Dome Top Post Sleeve, 4.5" Dia, 52" H, Y (DT452YRT)
- TIE 4 SAFE 2" x 10' Lasso Strap w/ D Ring WLL: 3, 333 lbs. , PK8 (TWS21-510-W27-Y-8)
- TIE 4 SAFE 2" x 10' Lasso Strap w/ Mini J Hook for Towing Wrecker Trailer Tie Down Green, 8PK (TWS65-5210-GR-8)
- TIE 4 SAFE 2" x 10' Lasso Strap w/ D Ring WLL: 3, 333 lbs. , PK10 (TWS21-510-W27-Y-10)
- TIE 4 SAFE 2" x 10' Tie Down Strap w/ TJ Cluster Hook for Wrecker Tow Truck Auto Hauling, 2PK (TWS65-5210-TJ-GR-2)
- TIE 4 SAFE 2" x 10' Tie Down Strap w/ TJ Cluster Hook for Wrecker Tow Truck Auto Hauling, 2PK (TWS65-5210-TJ-Y-2)
- TIE 4 SAFE 2" x 10' Strap w/ RTJ Cluster Hook WLL: 3, 333 lbs. , PK10 (TWS65-5210-RTJ-Y-10)
- STANLEY 15 in EPDM Tarp Strap, 10PK (S300415)
- Tie 4 Safe Logistics Straps