Shop All Logistics Straps
Tie 4 Safe
2" x 10' Lasso Strap w/ D Ring WLL: 3, 333 lbs. , PK10
Mfr # TWS21-510-W27-Y-10
Zoro # G7324049
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tie 4 Safe
- MFR # TWS21-510-W27-Y-10
- Zoro # G7324049
- Country of Origin China
- Category Logistics Straps
Description
2" x 10' Lasso Strap w/ D Ring.
Qty: 10 pcs
Lasso Strap w/ D Ring
Size: 2"
Length: 10'
Breaking Strength: 10,000 lbs.
Working Load Limit: 3,333 lbs.
Webbing Strength: 12,000 lbs
Webbing Material: Polyester Tie Down Webbing
Color: Yellow
Qty: 10 pcs
Lasso Strap w/ D Ring
Size: 2"
Length: 10'
Breaking Strength: 10,000 lbs.
Working Load Limit: 3,333 lbs.
Webbing Strength: 12,000 lbs
Webbing Material: Polyester Tie Down Webbing
Color: Yellow
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COSCO 1Step Stl Step Stool (11-010PBL)
- BULK-STRAP Bulk Webbing, 300 ft. x 1 In., 500 lb. (P01300BK)
- BALLYMORE 123 in H Steel Rolling Ladder, 9 Steps, 450 lb Load Capacity (SW932G)
- PARTNERS BRAND Solid Braided Nylon Rope, 1/8", 320 lb, Black, 500'/Case (TWR117)
- TIE 4 SAFE 2" x 10' Lasso Strap w/ D Ring WLL: 3, 333 lbs. , PK4 (TWS21-510-W27-Y-4)
- TIE 4 SAFE 2" x 10' Lasso Strap w/ Mini J Hook for Towing Wrecker Trailer Tie Down Green, 8PK (TWS65-5210-GR-8)
- TIE 4 SAFE 2" x 10' Tie Down Strap w/ TJ Cluster Hook for Wrecker Tow Truck Auto Hauling, 2PK (TWS65-5210-TJ-Y-2)
- TIE 4 SAFE 2" x 8' Lasso Strap w/ O Ring WLL: 1, 667 lbs. , PK2 (TWS21-2508-W9-2)
- TIE 4 SAFE 2" x 10' Strap w/ RTJ Cluster Hook WLL: 3, 333 lbs. , PK10 (TWS65-5210-RTJ-Y-10)
- TIE 4 SAFE 2" x 10' Lasso Strap w/ D Ring WLL: 3, 333 lbs. , PK8 (TWS21-510-W27-Y-8)
- AFTERMARKET 1 New Yellow Heavy Duty Tie Down Strap Replacement S2608CDR (TLU28-0040-RAP)
- Tie 4 Safe Tie Downs