Shop All Ratchet Tie Downs
Tie 4 Safe
2" x 10' Lasso Strap w/ D Ring Auto Tie Down Wheel Lift Tow Truck Trailer, 2PK
Mfr # TWS21-510-W27-BU-C-2
Zoro # G505636404
$23.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tie 4 Safe
- MFR # TWS21-510-W27-BU-C-2
- Zoro # G505636404
- Country of Origin United States
- Category Ratchet Tie Downs
Description
About this item
Size: 2" x 10'
Color: Blue
Quantity: 2-Pack
End Fitting: D-Ring
Webbing Breaking Strength: 12,000 lbs.
Working Load Limit: 3,333 lbs.
Size: 2" x 10'
Color: Blue
Quantity: 2-Pack
End Fitting: D-Ring
Webbing Breaking Strength: 12,000 lbs.
Working Load Limit: 3,333 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENIE Footpad Service Kit (124163GT)
- TANIS Metal Back Strip Brush, 60 In L, 3 In Trim (MB460660)
- MAGLINER Pallet Dolly, Tilt Model (PDT364806)
- US CARGO CONTROL 5/8" Lashing Ring Weld On Forged Mounting Ring - 18,000 lbs (FH21458)
- TIE 4 SAFE Axle Ratchet Tie Down Strap w/ Snap Hook Race Car Hauler Trailer Flatbed Blue, 2PK (RT42-10-BU-C-2)
- TIE 4 SAFE 2" x 10' Wheel Lasso Lift Strap w/ Flat Snap Hook Tow Dolly , 12PK (TWS21-2510-M3-BU-C-12)
- TIE 4 SAFE 2" x 16' E Track Ratchet Straps w/ E Clips WLL: 1,000 lbs., PK10 (RT06-16M23G-10)
- TIE 4 SAFE 2" x 30' Ratchet Tie Downs w/ J Wire Hooks WLL: 3,333 lbs., PK10 (RT04C-530-W5-BU-10)
- TIE 4 SAFE 2" x 10' Auto Transport Tie Down w/ J Hooks WLL: 3,333 lbs, PK8 (RT51-510-W5-8)
- TIE 4 SAFE 2 in. x 30 ft. Ratchet Tie Downs with Flat Hooks - Blue, 8 Piece (TI565160)
- ZORO SELECT Tie Down Strap, E-Track, Gray (55ET59)
- Tie 4 Safe Tie Downs