Shop All Ratchet Tie Downs
Tie 4 Safe
2" x 10' Lasso Strap w/ D Ring Auto Tie Down Wheel Lift Tow Truck Trailer, 12PK
Mfr # TWS21-510-W27-GR-C-12
Zoro # G905636424
product price: $145.99
/pk 12, $12.17/ea
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tie 4 Safe
- MFR # TWS21-510-W27-GR-C-12
- Zoro # G905636424
- Country of Origin United States
- Category Ratchet Tie Downs
Description
About this item
Size: 2" x 10'
Color: Green
Quantity: 12-Pack
End Fitting: D-Ring
Webbing Breaking Strength: 12,000 lbs.
Working Load Limit: 3,333 lbs.
Size: 2" x 10'
Color: Green
Quantity: 12-Pack
End Fitting: D-Ring
Webbing Breaking Strength: 12,000 lbs.
Working Load Limit: 3,333 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTERMAN 60 in H Steel Tilt and Roll Ladder, 3 Steps, 450 lb Load Capacity (3TR26A1E10B8C1P6)
- SIMPSON STRONG-TIE 16.63 in. H X 3 in. W 10 Ga. Steel Holdown (HDU8-SDS2.5)
- HARRINGTON Top Hook Assembly (E2D1001125)
- SHEPHERD CASTER 3" X 13/16" Non-Marking Polyolefin Swivel Caster, Side Brake, Loads Up To 120 lb (PRE30634ZN-3EB)
- TIE 4 SAFE 2" x 10' Auto Transport Tie Down w/ J Hooks WLL: 3,333 lbs, PK8 (RT51-510-W5-8)
- TIE 4 SAFE 2" x 30' Ratchet Tie Downs w/ Flat Hooks WLL: 3,333 lbs., PK8 (RT04C-530-M11N-R-8)
- TIE 4 SAFE 2" x 10' Wheel Lasso Lift Strap w/ Flat Snap Hook Tow Dolly , 12PK (TWS21-2510-M3-BU-C-12)
- TIE 4 SAFE 2" x 10' Lasso Strap w/ O Ring Auto Tie Down Wheel Lift Tow Truck Trailer, 12PK (TWS21-510-W9-Y-C-12)
- TIE 4 SAFE 2" x 10' Combo Ratchet & Axle Strap s WLL: 3,333 lbs., PK2 (RT42-10-PK-2)
- TIE 4 SAFE Axle Ratchet Tie Down Strap w/ Snap Hook Race Car Hauler Trailer Flatbed Black, 6PK (RT42-10-BLK-C-6)
- US CARGO CONTROL 2" x 10' Blue Endless Ratchet Strap (5310FE-BLU)
- Tie 4 Safe Tie Downs