Shop All Ratchet Tie Downs
Tie 4 Safe
2" x 10' Combo Ratchet & Axle Strap s WLL: 3,333 lbs. , PK2
Mfr # RT42-10-BL-2
Zoro # G7325589
product price: $88.39
/pk 2, $44.20/ea
Free Shipping & Returns
$88.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tie 4 Safe
- MFR # RT42-10-BL-2
- Zoro # G7325589
- Country of Origin United States
- Category Ratchet Tie Downs
Description
10' Combo Ratchet & Axle Strap w/ Twist Hook & Adjustable Axle Strap.
Qty: 2 pcs
Combo Ratchet & Axle Strap w/ Twist Hook & Adjustable Axle Strap
Size: 2"
Length: 10'
Working Load Limit: 3,333 lbs.
Webbing Strength: 12,000 lbs.
Webbing Material: Polyester Tie Down Webbing
Color: Black
Qty: 2 pcs
Combo Ratchet & Axle Strap w/ Twist Hook & Adjustable Axle Strap
Size: 2"
Length: 10'
Working Load Limit: 3,333 lbs.
Webbing Strength: 12,000 lbs.
Webbing Material: Polyester Tie Down Webbing
Color: Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUFF MANUFACTURING Edge of Dock Leveler, 20000 lb., 100 in. W (20EP78)
- LITTLE GIANT Bar Cradle Truck 3000 lb. Capacity, 36"L x 24"W x 34"H (ERBST24366PH)
- VESTIL Economy Lever Hoist, 3000 Load Capacity, 15 in Hook Opening (ELH-30-5)
- TRI-ARC Rollng Ladder, Steel, Safety Angle, 10-Step (KDEC110246-Y)
- TIE 4 SAFE Heavy Duty 4" x 30' Ratchet Tie Down Strap Flat Hook for Farm Trailer Truck Green, 10PK (RT21R-1530-M12N-GR-10)
- TIE 4 SAFE Axle Ratchet Tie Down Strap w/ Snap Hook Race Car Hauler Trailer Flatbed, 10PK (RT42-10-BLK-C-10)
- TIE 4 SAFE 2" x 10' Wheel Lasso Lift Strap w/ Flat Snap Hook Tow Dolly , 12PK (TWS21-2510-M3-GR-C-12)
- TIE 4 SAFE 2" x 10' Auto Transport Tie Down w/ J Hooks WLL: 3,333 lbs, PK8 (RT51-510-W5-8)
- TIE 4 SAFE 1 Pack Heavy Duty 3" x 30' Ratchet Tie Down Strap Flat Hook for Farm Trailer Truck Yellow (RT20R-1530-M12N-Y-1)
- TIE 4 SAFE 2" x 12' E Track Ratchet Straps w/ E Clips WLL: 1,000 lbs., PK4 (RT06-12M23Y-4)
- ERICKSON 1 1/2"X15Ft 4000 lb Ratchet Strap Bulk Black (51330)
- Tie 4 Safe Ratchet Tie Downs