Shop All Ratchet Tie Downs
Tie 4 Safe
2" x 10' Auto Transport Tie Down w/ J Hooks WLL: 3,333 lbs, PK8
Mfr # RT51-510-W5-8
Zoro # G7323464
product price: $305.99
/pk 8, $38.25/ea
Free Shipping & Returns
$305.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tie 4 Safe
- MFR # RT51-510-W5-8
- Zoro # G7323464
- Country of Origin China
- Category Ratchet Tie Downs
Description
2" x 10' Car Tie Downs w/ J Hooks & Ratchet Buckle & Tire Grips.
Qty: 8 pcs
Tie Downs w/ J Hooks & Ratchet Buckle & Tire Grips
Size: 2"
Length: 10'
Breaking Strength: 10,000 lbs.
Working Load Limit: 3,333 lbs.
Webbing Strength: 12,000 lbs
Webbing Material: Polyester Tie Down Webbing
Components: Ratchet Buckle x 1. Wire J Hooks x 3. Rubber Tire Grips x 3
Color: Yellow
Qty: 8 pcs
Tie Downs w/ J Hooks & Ratchet Buckle & Tire Grips
Size: 2"
Length: 10'
Breaking Strength: 10,000 lbs.
Working Load Limit: 3,333 lbs.
Webbing Strength: 12,000 lbs
Webbing Material: Polyester Tie Down Webbing
Components: Ratchet Buckle x 1. Wire J Hooks x 3. Rubber Tire Grips x 3
Color: Yellow
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAPP CASTER 5"X2" Red Poly. on Iron Whl Swvl Caster W/ Top Lock Brake, 1100Lbs Cap (146PURB520SB)
- ZORO SELECT Self-Dumping Hopper, 27.0 cu. ft. Cap. (10077LPYellow)
- DAYTON Electric Chain Hoist, 2,000 lb, 10 ft, Hook Mounted - No Trolley, 230/460V, Red (452R41)
- COLSON 3" X 1-1/4" Non-Marking Rubber Hi-Tech Rigid Caster, No Brake, Loads Up To 150 lb (2.33408.42)
- TIE 4 SAFE 2" x 12' E Track Ratchet Straps w/ E Clips WLL: 1,000 lbs., PK4 (RT06-12M23Y-4)
- TIE 4 SAFE Axle Ratchet Tie Down Strap w/ Snap Hook Race Car Hauler Trailer Flatbed, 10PK (RT42-10-R-C-10)
- TIE 4 SAFE 2" x 10' Wheel Lasso Lift Strap w/ Flat Snap Hook Tow Dolly , 12PK (TWS21-2510-M3-GR-C-12)
- TIE 4 SAFE Heavy Duty 4" x 30' Ratchet Tie Down Strap Flat Hook for Farm Trailer Truck Yellow, 2PK (RT21R-1530-M12N-Y-2)
- TIE 4 SAFE 2" x 16' E Track Ratchet Straps w/ E Clips WLL: 1,000 lbs., PK2 (RT06-16M23G-2)
- TIE 4 SAFE 2" x 10' Lasso Strap w/ O Ring Auto Tie Down Wheel Lift Tow Truck Trailer Yeloow, 8PK (TWS21-510-W9-Y-C-8)
- PROGRIP CARGO CONTROL XRT Rope Lock, 8 ft. x 1/4", clam pkg (402400)
- Tie 4 Safe Tie Downs