Shop All Ratchet Tie Downs
Tie 4 Safe
2" x 10' Auto Transport Tie Down w/ J Hooks WLL: 3,333 lbs, PK4
Mfr # RT51-510-W5-4
Zoro # G7325239
product price: $153.99
/pk 4, $38.50/ea
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tie 4 Safe
- MFR # RT51-510-W5-4
- Zoro # G7325239
- Country of Origin China
- Category Ratchet Tie Downs
Description
2" x 10' Car Tie Downs w/ J Hooks & Ratchet Buckle & Tire Grips.
Qty: 4 pcs
Tie Downs w/ J Hooks & Ratchet Buckle & Tire Grips
Size: 2"
Length: 10'
Breaking Strength: 10,000 lbs.
Working Load Limit: 3,333 lbs.
Webbing Strength: 12,000 lbs
Webbing Material: Polyester Tie Down Webbing
Components: Ratchet Buckle x 1. Wire J Hooks x 3. Rubber Tire Grips x 3
Color: Yellow
Qty: 4 pcs
Tie Downs w/ J Hooks & Ratchet Buckle & Tire Grips
Size: 2"
Length: 10'
Breaking Strength: 10,000 lbs.
Working Load Limit: 3,333 lbs.
Webbing Strength: 12,000 lbs
Webbing Material: Polyester Tie Down Webbing
Components: Ratchet Buckle x 1. Wire J Hooks x 3. Rubber Tire Grips x 3
Color: Yellow
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Vertical Plate Clamp With Chain, 1000 lb. (CPC-10)
- MAKINEX Jackhammer Trolley Universal V2 (JHT-U-2)
- KEEPER Bungee Cord Reel, Marine Grade, 1/4"X300 feet (6171)
- ASHLAND CONVEYOR Galv Replacement Roller, 2-1/2InDia, 36BF (UG36)
- TIE 4 SAFE 2" x 10' Combo Ratchet & Axle Strap s WLL: 3,333 lbs. , PK2 (RT42-10-BL-2)
- TIE 4 SAFE 2" x 16' E Track Ratchet Straps w/ E Clips WLL: 1,000 lbs., PK10 (RT06-16M23G-10)
- TIE 4 SAFE Axle Ratchet Tie Down Strap w/ Snap Hook Race Car Hauler Trailer Flatbed Red, 2PK (RT42-10-R-C-2)
- TIE 4 SAFE Heavy Duty 2" x 20' Utility Endless Ratchet Tie Down Strap for Cargo Bundling Yellow, 2PK (RT04CK-520E-Y-C-2)
- TIE 4 SAFE 2" x 10' Combo Ratchet & Axle Strap s WLL: 3,333 lbs., PK2 (RT42-10-PK-2)
- TIE 4 SAFE 1 Pack Heavy Duty 3" x 30' Ratchet Tie Down Strap Flat Hook for Farm Trailer Truck Yellow (RT20R-1530-M12N-Y-1)
- SNAP-LOC Logistic Ratchet Strap, 1467 lb. (SLTE201R)
- Tie 4 Safe Ratchet Tie Downs