Shop All Towing Rings, Hooks & Tow Eyes
Tie 4 Safe
2" E Track Fitting w/ O Ring WLL: 1,333 lbs., PK4
Mfr # A10217R-4
Zoro # G7324557
$21.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tie 4 Safe
- MFR # A10217R-4
- Zoro # G7324557
- Country of Origin China
- Category Towing Rings, Hooks & Tow Eyes
Description
E Track Fitting w/ O Ring.
Qty: 4 pcs
E Track Fitting w/ O Ring
Breaking Strength: 4,000 lbs.
Working Load Limit: 1,333 lbs.
Application: E Track
Material: Steel
Color: Yellow Galvanized or Zinc
Qty: 4 pcs
E Track Fitting w/ O Ring
Breaking Strength: 4,000 lbs.
Working Load Limit: 1,333 lbs.
Application: E Track
Material: Steel
Color: Yellow Galvanized or Zinc
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Fuel Filter, 6-3/8 x 3-23/32 x 6-3/8 In (PF7938)
- CTA MANUFACTURING Radiator Pressure Tester (7050)
- NGK Ignition Coil, 48727 (48727)
- MIDWEST FASTENER 1/4" x 3/4" Ford Trim Retainers 4PK (36863)
- TIE 4 SAFE Stainless Steel Recessed Floor Ring WLL: 1,666 lbs., PK8 (RH01SS-8)
- TIE 4 SAFE 5/8" Weld On Lashing D-Ring w/ Cap WLL: 6,000 lbs., PK20 (FH22-58-20)
- TIE 4 SAFE G70 5/16" Clevis Slip Hook Flatbed Truck Trailer Transport Tow Chain Hook, 20PK (FH407-516-20)
- TIE 4 SAFE 5/8" Weld On Lashing D-Ring w/ Cap WLL: 6,000 lbs., PK4 (FH22-58-4)
- TIE 4 SAFE 3/4" Weld On Lashing D-Ring w/ Cap WLL: 8,800 lbs., PK20 (FH23-34-20)
- TIE 4 SAFE 1/2" Bolt On Lashing D-Ring w/ Cap WLL: 4,000 lbs., PK20 (RH08-12M-20)
- KINEDYNE Standard Weld-On Webbing Winch (1820P2)
- Tie 4 Safe Towing Rings, Hooks & Tow Eyes