Shop All Towing Rings, Hooks & Tow Eyes
Tie 4 Safe
2" E Track Fitting w/ D Ring WLL: 1,333 lbs., PK4
Mfr # A10217D-4
Zoro # G7323979
product price: $21.15
/pk 4, $5.29/ea
$21.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tie 4 Safe
- MFR # A10217D-4
- Zoro # G7323979
- Country of Origin China
- Category Towing Rings, Hooks & Tow Eyes
Description
E Track Fitting w/ D Ring.
Qty: 4 pcs
E Track Fitting w/ D Ring
Breaking Strength: 4,000 lbs.
Working Load Limit: 1,333 lbs.
Application: E Track
Material: Steel
Color: Yellow Galvanized or Zinc
Qty: 4 pcs
E Track Fitting w/ D Ring
Breaking Strength: 4,000 lbs.
Working Load Limit: 1,333 lbs.
Application: E Track
Material: Steel
Color: Yellow Galvanized or Zinc
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS Top Wind Swivel Jack w/Bracket, 15" (91225)
- SPEC-D TUNING Exhaust Tip- 4 Inch Inlet, 8 Inch Outlet, MF-TP0408D-BS-TD (MF-TP0408D-BS-TD)
- K-TOOL INTERNATIONAL Degree Flare Die Set, 37 (KTI70083)
- WEATHERTECH Rear FloorLiner, 448699 (448699)
- TIE 4 SAFE Zinc Plated Recessed Floor Ring WLL: 1,666 lbs., PK10 (RH01-5M-10)
- TIE 4 SAFE Stainless Steel Recessed Floor Ring WLL: 1,666 lbs., PK4 (RH01SS-4)
- TIE 4 SAFE 1" Weld On Lashing D-Ring w/ Cap WLL: 15,000 lbs., PK2 (FH24L-10-2)
- TIE 4 SAFE G70 3/8" Clevis Slip Hook Flatbed Truck Trailer Transport Tow Chain Hook, 4PK (FH407-38-4)
- TIE 4 SAFE E Track Fitting w/ D Ring WLL: 2,000 lbs, PK4 (A10218D-4)
- TIE 4 SAFE G70 5/16" Clevis Slip Hook Flatbed Truck Trailer Transport Tow Chain Hook, 20PK (FH407-516-20)
- CURT Custom Wiring Harness, 56280 (56280)
- Tie 4 Safe Towing Rings, Hooks & Tow Eyes