Shop All Chains
Tie 4 Safe
1/2" x 20' Transport Chain, WLL: 4,700 lbs
Mfr # TCG70-12
Zoro # G7324155
product price: $130.99
/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tie 4 Safe
- MFR # TCG70-12
- Zoro # G7324155
- Country of Origin China
- Category Chains
Description
1/2" x 20' G70 Transport Chain.
Qty: 1 pc
G70 Transport Chain
Size: 1/2"
Length: 20'
Grade: 70
Working Load Limit: 11,300 lbs.
Material: Steel
Color: Grade 70 Color: Yellow Chromate
Qty: 1 pc
G70 Transport Chain
Size: 1/2"
Length: 20'
Grade: 70
Working Load Limit: 11,300 lbs.
Material: Steel
Color: Grade 70 Color: Yellow Chromate
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL 3/8" Zinc Plated Malleable Wire Rope Clip (25 pack) (MWRC38-25PK)
- ZORO SELECT Swivel Plat Castr, Polyurthan, 5 in, 220 lb (1G198)
- KINGCORD 1/4 in. x 1,200 ft. Brown/Unmanila 3-Strand Twisted Polypropylene Rope (644701TV)
- BLUFF MANUFACTURING Dock Plate, Aluminum, 36" L, 60" W (A6036)
- TIE 4 SAFE 3/8" x 20' Transport Chain WLL: 4,700 lbs, PK2 (TCG70-38-2)
- TIE 4 SAFE 3/8" x 20' Transport Chain, WLL: 4,700 lbs (TCG70-38)
- PEERLESS Chain, 250 ft., 800 lb., Hot Galvanized (5411165)
- PEERLESS Chain, Straight, 15 ft., 22,600 lb., Welded (5510815)
- PEERLESS Chain, Straight, 20 ft., 8800 lb., Welded (5510420)
- TIMBER TUFF Log Chain 5/16" x 14 (TMW-51614HVLC)
- US CARGO CONTROL Tie Down Chain Assembly 3/8" x 20' w/ Clevis Grab Hooks - Grade 100 (TC3820100)
- Tie 4 Safe Chains