Shop All Towing Rings, Hooks & Tow Eyes
Tie 4 Safe
1/2" Bolt On Lashing D-Ring w/ Cap WLL: 4,000 lbs., PK20
Mfr # RH08-12M-20
Zoro # G7326815
product price: $111.99
/pk 20, $5.60/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tie 4 Safe
- MFR # RH08-12M-20
- Zoro # G7326815
- Country of Origin China
- Category Towing Rings, Hooks & Tow Eyes
Description
1/2" Bolt On Lashing D-Ring w/ Cap.
Qty: 20 pcs
Bolt On Lashing D-Ring w/ Cap
Size: 1/2"
Breaking Strength: 12,000 lbs.
Working Load Limit: 4,000 lbs.
Material: Steel
Finish: Zinc
.
Qty: 20 pcs
Bolt On Lashing D-Ring w/ Cap
Size: 1/2"
Breaking Strength: 12,000 lbs.
Working Load Limit: 4,000 lbs.
Material: Steel
Finish: Zinc
.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFEGUARD Folding Engine Crane, Steel, 2 Ton Capacity (67020)
- RV DESIGNER RV Designer H404 Hitch Pin Clip - 5/8" (H404)
- STEELMAN Electric Stethoscope (06800)
- WALTER SURFACE TECHNOLOGIES Filter Housing Spanner (55B035)
- TIE 4 SAFE G70 3/8" Clevis Slip Hook Flatbed Truck Trailer Transport Tow Chain Hook, 10PK (FH407-38-10)
- TIE 4 SAFE 1/2" Bolt On Lashing D-Ring w/ Cap WLL: 4,000 lbs., PK10 (RH08-12M-10)
- TIE 4 SAFE 4" x 5' Roll Off Truck Container Strap WLL: 5,400 lbs., PK2 (TWS41-5M13-2)
- TIE 4 SAFE G70 3/8" Clevis Grab Hooks Tow Chain Hook Flatbed Truck Trailer Tie Down, 2PK (FH406-38-2)
- TIE 4 SAFE Zinc Plated Recessed Floor Ring WLL: 1,666 lbs., PK10 (RH01-5M-10)
- TIE 4 SAFE G70 3/8" Clevis Slip Hook Flatbed Truck Trailer Transport Tow Chain Hook, 20PK (FH407-38-20)
- BULLDOG Flat Plate Coupler, 25, 000 lb. (4425000317)
- Tie 4 Safe Towing Rings, Hooks & Tow Eyes