Shop All Towing Rings, Hooks & Tow Eyes
Tie 4 Safe
1/2" Bolt On Lashing D-Ring w/ Cap WLL: 4,000 lbs., PK10
Mfr # RH08-12M-10
Zoro # G7323839
product price: $53.15
/pk 10, $5.31/ea
$53.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tie 4 Safe
- MFR # RH08-12M-10
- Zoro # G7323839
- Country of Origin China
- Category Towing Rings, Hooks & Tow Eyes
Description
1/2" Bolt On Lashing D-Ring w/ Cap.
Qty: 10 pcs
Bolt On Lashing D-Ring w/ Cap
Size: 1/2"
Breaking Strength: 12,000 lbs.
Working Load Limit: 4,000 lbs.
Material: Steel
Finish: Zinc
.
Qty: 10 pcs
Bolt On Lashing D-Ring w/ Cap
Size: 1/2"
Breaking Strength: 12,000 lbs.
Working Load Limit: 4,000 lbs.
Material: Steel
Finish: Zinc
.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO Miniature Lamp, 795, 55W, T4, 12.8V (795)
- SKF Grease Seals, 7410 (7410)
- A1 CARDONE New Electronic Distributor, 84-2831 (84-2831)
- SKF Shaft Seal, 1 x 1-27/32 x 1/4", HM14, Nitrile (10074)
- TIE 4 SAFE G70 3/8" Clevis Slip Hook Flatbed Truck Trailer Transport Tow Chain Hook, 4PK (FH407-38-4)
- TIE 4 SAFE E Track Fitting w/ D Ring WLL: 2,000 lbs, PK4 (A10218D-4)
- TIE 4 SAFE G70 5/16" Clevis Slip Hook Flatbed Truck Trailer Transport Tow Chain Hook, 2PK (FH407-516-2)
- TIE 4 SAFE 3/4" Weld On Lashing D-Ring w/ Cap WLL: 8,800 lbs., PK20 (FH23-34-20)
- TIE 4 SAFE 1" Weld On Lashing D-Ring w/ Cap WLL: 15,000 lbs., PK2 (FH24L-10-2)
- TIE 4 SAFE Stainless Steel Recessed Floor Ring WLL: 1,666 lbs., PK4 (RH01SS-4)
- REESE Receiver Lock, Class I, II, III, IV, Chrome, REESE TOWPOWER (7039100)
- Tie 4 Safe Towing Rings, Hooks & Tow Eyes