Shop All Disposable Sleeves
This Product is Discontinued
Tidi Products
Poly Sleeve, 1.25 mil, Elastic Ends, PK1000 (Discontinued)
Mfr # 569
Zoro # G1944533
Free Shipping & Returns
This Product is Discontinued
Key Features
- Color Blue
- Material Poly
- Thickness 1.25 mil
- Cuff Style Elastic Ends
- Wrist Closure Elastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tidi Products
- MFR # 569
- Zoro # G1944533
- Country of Origin China
- Category Disposable Sleeves
Details
Item | Sleeve |
Color | Blue |
Material | Poly |
Thickness | 1.25 mil |
Cuff Style | Elastic Ends |
Wrist Closure | Elastic |
Description
Sleeve, Color Blue, Material Poly, Thickness 1.25 mil, Wrist Closure Elastic, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.