Shop All Glove Dispensers & Accessories
Tidi Products
Glove Dispenser, 6-1/4 In. H, 10-1/2 In. W
Mfr # 9GAD2
Zoro # G4218514
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Beige
- Material ABS Plastic
- Depth 3 1/2 in
- Height 6 1/4 in
- Width 10 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tidi Products
- MFR # 9GAD2
- Zoro # G4218514
- UPC # 190735563540
- Country of Origin United States
- Category Glove Dispensers & Accessories
Dimensions
Depth | 3 1/2 in |
Height | 6 1/4 in |
Width | 10 1/2 in |
Details
Item | Glove Dispenser |
Color | Beige |
Material | ABS Plastic |
Holds | Glove Box Holder For 5 qt. And 3 gal. |
Mounts On | Wall |
Industry Type | Healthcare |
Description
Glove Dispenser, Color Beige, Depth 3 1/2 in, Height 6 1/4 in, Material ABS Plastic, Width 10 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDGE Cut Resistant Coated Gloves, A2 Cut Level, Natural Rubber Latex, XL, 1 PR (16-347)
- SPEAKMAN Wall Mounted Eyewash W/ Plastic Bowl & Thermostatic Mixing Valve (SE-580-STW)
- MCR SAFETY Econ Weight 100 per Cotton Naturl, M, PK12 (9638SM)
- CARHARTT Safety Glasses, Clear Scratch-Resistant (CH110S)
- BOWMAN DISPENSERS Protection Dispenser, Clear, PETG Plastic (BK212-0111)
- SQUIDS BY ERGODYNE Glove Clip (3400)
- GLOBAL INDUSTRIAL Double Glove Box Holder, Wire Steel, 11-15/16W x 3-13/16D x 9-1/2H (B2187697)
- ANSELL Glove Connector, Green, PR (68-0000)
- GLOVE GUARD 1950 Dual Large End clip, High Vis Pink (1950PK)
- GLOVE GUARD Handi Klip(R) Clip, Black, Blank (41000BK)
- BOWMAN DISPENSERS Glove Box Dispenser, PETG, 10-1/8 in. H (GL020-0111)
- Tidi Products Gloves & Hand Protection