Shop All Paper Towels
Tidi
Medical Paper Towels, 3 Ply, 500 Sheets, White, 500 PK
Mfr # 918101
Zoro # G003474812
product price: $55.49
/pk 500, $0.11/ea
$55.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paper Towel Type Medical
- Color White
- Sheet Width 13 in
- Sheet Length 18 in
- Number of Sheets 500
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tidi
- MFR # 918101
- Zoro # G003474812
- Country of Origin United States
- Category Paper Towels
Dimensions
Sheet Width | 13 in |
Sheet Length | 18 in |
Details
Paper Towel Type | Medical |
Item | Paper Towels |
Color | White |
Number of Sheets | 500 |
Ply | 3 |
Container Type | Carton |
Application | Patient Care |
Material | Tissue |
Scent | Unscented |
Description
Three layers of soft, super-absorbent tissue combined and diamond embossed to form an extra-strong towel. Poly-back feature prevents leak-through.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIO-OXYGEN Liquid Carpet Cleaner, 4 Bottle, Fresh, PK2 (ABSCC040)
- BISSELL COMMERCIAL Filter, HEPA, 1-3/4in.Lx6-1/2in.W, Plastic (HEPACAS-09)
- PITT PLASTICS 33"x39" .95mm 33 gal. Extra Heavy Performance Roll Can Liner, PK150 (MT403XW)
- VIVA Choose-A-Sheet Perforated Roll Paper Towels, 1 Ply, 83 Sheets, White, 24 PK (46708)
- SPARKLE Sparkle Cleaning Towel Paper Towels, 70 Sheets, White, 30 PK (GPC2717201CT)
- LOCOR Hardwound Paper Towels, Continuous Roll Sheets, White, 6 PK (SOL46898)
- SCOTT Scott Essential Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 800 ft, Natural, 12 PK (4142)
- BRAWNY Brawny Paper Towels, White, 6 PK (44215)
- CASCADES PRO Select Hardwound Roll Towels, 1-Ply, 7.88 in. x 350 ft, Natural, 12PK (H035)
- SCOTT Scott Shop Towels Original, Blue, (55 Towels/Roll, 12 Rolls/Case, 660 Towels/Case) (75147)
- SEVENTH GENERATION SeventhGen, Natural Unbleached 100% Recycled Paper Towel Rolls, 11 X 9, 120 Sh/rl, 6 Rl/pk (13737PK)
- Tidi Paper Towels