Shop All Diagnostic and Monitoring Instruments and Supplies
Tidi
Choice Headrest Paper Roll, Smooth-Finish, 8.5" x 225 ft, White, 12PK
Mfr # 32216
Zoro # G303522763
product price: $89.95
/pk 12, $7.50/ea
Free Shipping & Returns
$89.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Rectangular
- Material Smooth-Finished Paper
- Weight 22.015 lbs
- Color White
- Width 8.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tidi
- MFR # 32216
- Zoro # G303522763
- Country of Origin United States
- Category Diagnostic and Monitoring Instruments and Supplies
Dimensions
Width | 8.5" |
Length | 225 ft |
Details
Shape | Rectangular |
Material | Smooth-Finished Paper |
Weight | 22.015 lbs |
Color | White |
Description
Choose the highest quality paper for the comfort and convenience of your patients. Highly absorbent, with a linen-like texture, it's comfortable and strong even when wet.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST AID ONLY Tape, White, Cloth, 1 In. W, 10 ft. L (8-160)
- NECTAR Conditioner, 300PK (HA-NECSC-002)
- FIRST AID ONLY Antiseptic, Bottle, 4 oz. (13-080)
- COLGATE Colgate Winterfresh Gel Anticavity Toothpaste 4.2 oz., PK12 (178280)
- TIDI Everyday Headrest Paper Roll, Smooth-Finish, 8.5" x 225 ft, White, 25PK (980900M)
- TIDI Choice Exam Table Paper Roll, Crepe Texture, 21" x 125 ft, White, 12PK (32163)
- SURGICAL DESIGN Premium Fiber Optic Mac Laryngoscope Set (SDZR-0037)
- SERVICE SOLUTIONS Service Solutions 5950S 7 Inch Crim-Pro 4 In 1 Wire Service Tool (OT5950S)
- GROHE Universal Snap Coupling Starlight Chrome (46138000)
- 3M LITTMANN Classic III Stethoscope - Navy (3M5622)
- Tidi Diagnostic Equipment