Shop All Diagnostic and Monitoring Instruments and Supplies
Tidi
Choice Headrest Paper Roll, Smooth-Finish, 8.5" x 125 ft, White, 25PK
Mfr # 980898
Zoro # G903522736
$48.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shape Rectangular
- Material Smooth-Finished Paper
- Weight 12.494 lbs
- Color White
- Width 8.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tidi
- MFR # 980898
- Zoro # G903522736
- Country of Origin United States
- Category Diagnostic and Monitoring Instruments and Supplies
Dimensions
Width | 8.5" |
Length | 125 ft |
Details
Shape | Rectangular |
Material | Smooth-Finished Paper |
Weight | 12.494 lbs |
Color | White |
Description
Choose the highest quality paper for the comfort and convenience of your patients. Highly absorbent, with a linen-like texture, it's comfortable and strong even when wet.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTHSHORE MEGAMAX Tab-Style Briefs, Tie-Dye, Medium, 32"-44", 10PK (1628)
- PURELL Hand Sanitizer Aloe Gel, 4oz Portable Flip Cap Bottle, PK24 (9631-24)
- VIVE HEALTH Automatic Night Lights, PK4 (LVA1098PAK4)
- WERNER T320000 Suspension Trauma Relief Strap (T320000)
- TIDI Everyday Headrest Paper Roll, Smooth-Finish, 8.5" x 225 ft, White, 25PK (980900M)
- TIDI Choice Exam Table Paper Roll, Crepe Texture, 21" x 125 ft, White, 12PK (32163)
- TARPARMOR Lower Bracket for Trukbrush (S/BRAKLOWADHSET)
- EKLIND 5/32" Ball Hex-L® Key (18210)
- M-D M-d Products 36in. Satin Nickel Flat Top Saddle Thresholds 49010 (3181906)
- CRAFTSMAN VERSATRACK(TM) Wire Basket (CMST82603VT)
- SCIENTIFIC LABWARES Bucket Stainless Steel 16 Qt (785-115)
- Tidi Diagnostic Equipment